Shop All Portable Device Chargers
Toughtested
MOAB 65 Laptop PD Power Bank
Mfr # TT-PB-PD65
Zoro # G010029494
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toughtested
- MFR # TT-PB-PD65
- Zoro # G010029494
- UPC # 758302179992
- Country of Origin China
- Category Portable Device Chargers
Description
ToughTested's MOAB 65 provides true off-the-grid battery capacity for power users that can't be confined to an office. It provides up to 18 charges for the average smartphone and has Type C in and out for fast charging and recharging. There are 65 watts of Power Delivery charging for fast-charging USB-C laptops, plus a second 20-watt USB-C PD output to charge smartphones super fast. There is also a QuickCharge 3.0 for non-USB-C Fast Charging-enabled devices, making it 75% faster than standard chargers. The power bank is for serious business or adventure travel, camping, outdoor treks, or just working remote from your deck or yard. Go out without worrying about your phone or laptop battery dying halfway to your destination.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Speaker, Ceiling, White, 5.32 lb., 9 in.W, PR (SPCDC6)
- OUTPUT USB A Female to USB A Female Adapter Fix Your Mismatched USB Connection. (OU287026)
- STEELMAN 18650 Replacement Li-ion Battery (78626)
- INNOVERA ‚Ñ¢ Full-Size Wired Optical Mouse, Black (61014)
- TOUGHTESTED ROC16 16,000 mAh Solar Charger and Wireless Portable Power Bank with Flashlight (TT-PBW-SW16)
- HONEYWELL Docking Station Cradle, 20" L, 14" W (T02-0003-000)
- ASSOCIATED EQUIPMENT $FAST CHARGER 6/12/18/24V (AE6002B)
- ILC Replacement for Sony Ac-fx1 AC Adapter (AC-FX1 AC ADAPTER SONY)
- ILC Replacement For Battery Charger 18650 Charger (18650:)
- SOLAR Replacement Cable (SOL238-030-666)
- ASSOCIATED Boost Wheel Charger/Analyzer, 12/24V, 70/35A, 200A (ASOESS6011)
- Toughtested Portable Device Chargers