Shop All Micro-USB, Type-C & Lightning Charging Cables
Toughtested
Armor Flex USB-A to USB-C Cable, 2 Feet
Mfr # TT-AMC2-C2A
Zoro # G503659634
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toughtested
- MFR # TT-AMC2-C2A
- Zoro # G503659634
- UPC # 758302170838
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
This ToughTested 2-Foot Armor Flex USB-C Cable is a super strong, metal encased 2-foot cable that is a ideal for travel, car use, backpacking, or anywhere you do not want too long of a cable. The armor flex design means it wraps easily and does not tangle. ToughTested cables are boast rugged construction and undergo extensive testing to ensure years of trouble-free service. This USB-A to USB-C cable is ideal for any USB-C portable device to provide power or transfer data.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Wallmount Fiber Enclosure, Locking, 4 Slot (JPM402A-R3)
- RITRON Wireless PA Speaker System, VHF (LM-V150System)
- MIGHTY MAX BATTERY 12- Volt 6 Ah 135 CCA Rechargeable Sealed Lead Acid Battery (YTX7L-BS)
- COMPREHENSIVE Single Source- Single Display VGA Extender over Cat5e (CVE-TRX01)
- TOUGHTESTED PRO Armor Weave Lightning to USB Cable with Slim Tip, 8ft (TT-PC8-IP2)
- VENTEV Chargesync Helix Coiled USB A to Apple Lightning Cable, Heather Gray (COILCABTGVNV)
- VENTEV Chargesync Flat USB A to Apple Lightning Cable 6ft, Gray (FC6-GRY256526)
- ROVE 3in USB-C to 3.5 MM female adapter (RV069131)
- EMERALD Red 6FT USB Type C Braided Fast Charging Cable (EE-AC6-RED)
- EMERALD Black 6FT USB Type C Braided Fast Charging Cable (EE-AC6-BLK)
- EMERALD Grey 6FT 3 in 1 USB Charging Cable 2.4A, Universal Fast Charging Cord Connector (EE-316-GRY)
- Toughtested Micro-USB, Type-C & Lightning Charging Cables