Shop All Micro-USB, Type-C & Lightning Charging Cables
Toughtested
6-Foot Braided USB-C to USB-C Cable
Mfr # TT-FC6-C2C
Zoro # G103659584
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toughtested
- MFR # TT-FC6-C2C
- Zoro # G103659584
- UPC # 758302134304
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
This ToughTested 6-Foot Braided USB-C to USB-C Cable is ideal for your smartphone, tablet, and laptop! The cables that power these devices are an indispensable part of your digital world. ToughTested cables boast rugged construction and undergo extensive testing to ensure years of trouble-free service. This USB-C to USB-C cable is ideal for any USB-C device to provide power or transfer data.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® / 12V max CXT® Bluetooth® Job Site Speaker (XRM11)
- ZEUS BATTERY PRODUCTS 7.2Ah 12V F2 Sealed Lead Acid Battery (PC7.2-12F2)
- MIGHTY MAX BATTERY 12- Volt 1.3 Ah Rechargeable F1 Terminal Sealed Lead Acid Battery (ML1.3-12)
- MIGHTY MAX BATTERY 12V 5AH Sealed Lead Acid (SLA) for NP4-12 NP5-12 NPH5-12 NPX-25 2 Pack (ML5-12MP21607103)
- TOUGHTESTED PRO Armor Weave Lightning to USB Cable with Slim Tip, 8ft (TT-PC8-IP2)
- VENTEV Chargesync Flat USB A to Apple Lightning Cable 6ft, Gray (FC6-GRY256526)
- EMERALD Black 6ft Lighting to USB Fast Charging Cable (EE-AL6-BLK)
- ROVE 4 ft Lightning to USB Cable White (RV06202)
- VENTEV 12W USB A Car Charger with attached 15W Apple Lightning Cord, Dark Gray (CC27-ACAPL257364)
- EMERALD Gold 6ft Lighting to USB Fast Charging Cable (EE-AL6-GLD)
- POWER UP! Braided USB Cable w/Metal Ends Type C USB 4ft Blk (191-050912)
- Toughtested Micro-USB, Type-C & Lightning Charging Cables