Shop All Utility Knife Blades
Toughbuilt
Utility Knife Blades, 30 Pack
Mfr # TB-H4S30-80
Zoro # G905290664
product price: $7.99
/pk 30, $0.27/ea
Sold in multiples of 12 for $95.88
$95.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SK5
- Overall Length 0.43
- Overall Width 0.98
- Overall Height 2.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toughbuilt
- MFR # TB-H4S30-80
- Zoro # G905290664
- UPC # 810023383673
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Overall Length | 0.43 |
Overall Width | 0.98 |
Overall Height | 2.56 |
Details
Material | SK5 |
Item | Knife - Specialty |
Description
ToughBuilt Utility Knife Blades keep your utility knife working optimally throughout the most rigorous jobs. Made from durable, precision-honed carbon steel to provide long-lasting use. The straightedge blades deliver precise and accurate cuts on a variety of materials including carpet, cardboard, drywall, leather, rubber, vinyl flooring and more.
Made fit all ToughBuilt utility knives and upgrade standard utility knife blades, these blades are built to meet the pros’ rigorous demands.
Made fit all ToughBuilt utility knives and upgrade standard utility knife blades, these blades are built to meet the pros’ rigorous demands.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION CUTTING TOOL 9/32in 1200 HSS Longboy Drill, Straight Shank, 118 deg, 9in Flute Length, 12in OAL, Bright Finish (CHA 1200-9/32)
- HYDE Drywall Sanding Kit (09170)
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 22 200 SBA)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 13/32"x3/8"x13/16"x2-11/16" (C33766)
- TOUGHBUILT 1.01 in. Carbon Steel Straight Edged Utility Blade 2.25 in. L 30 pk (TB-H4S30-80-6BE)
- EXCEL BLADES #18 Large Chisel Blades, 100PK (22618IND)
- KLEVER Replacement Blade Head, PK12 (KCJ-XH-35)
- KLEIN TOOLS Moving Blade Set for Pre-2017 Edition Cat. No. 63607 (63443)
- COSCO Replacement Blade, PK10 (091509)
- STANLEY Steel Heavy Duty Blade Dispenser with Blades 2.4 in. L 100 pc (11-921A)
- GREENLEE Blade Replacement Pack, Steel, 3" L (03961)
- Toughbuilt Utility Knife Blades