Shop All Tool Storage Accessories
Toughbuilt
Universal Suspenders
Mfr # TB-51D
Zoro # G805290658
product price: $12.49
/ea
Sold in multiples of 8 for $99.92
$99.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.27
- Width 6.3
- Overall Width 18.5
- Depth 1.18
- Includes TB-51D Universal Suspenders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toughbuilt
- MFR # TB-51D
- Zoro # G805290658
- UPC # 851361008583
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Length | 8.27 |
Width | 6.3 |
Overall Width | 18.5 |
Depth | 1.18 |
Outside Length | 0.59 |
Overall Height | 41.34 |
Details
Item | Non-ClipTech Belts/Suspenders |
Includes | TB-51D Universal Suspenders |
Material | Polyester |
Features | One Size Fits Most |
Description
ToughBuilt’s are designed to hold up comfortably and securely on any job site. Their stretch suspension system helps evenly distribute the weight of your tool belt to reduce muscle fatigue and increase comfort. The 2”-wide elastic bands are adjustable in both the front and rear, and feature bite clips to grip your pants securely.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Box Beam Level, Aluminum, 78 in. (DWHT43079)
- DEWALT Nutsetter 4 Pack (DW2229)
- BOSCH 2-Cutter Hammer Drill Bit 7/32" x 6.000"L, SDS Plus (HC2031)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 6-32 Nc (96102)
- TOUGHBUILT Pro Padded Tool Belt Suspenders (TB-CT-51P)
- TOUGHBUILT Air Gun Holder (TB-37)
- 5S SUPPLIES ECONO FOAM Black 24in x 48in x 30 MM thick Layered Foam for Kaizen Projects (ECONO-2X4-BLACK-30MM)
- NANUK CASES Panel Mount Kit for 963/965/968/970 Case (900-PANEL MOUNT KIT)
- HANSEN Fractional Three Row Socket Tray for 1/4" Drive Sockets, Red (14013)
- HANSEN Fractional Socket Tray for 1/2" Drive Sockets, Orange (1205)
- SQUIDS BY ERGODYNE Single Black Aerial Bucket Hook (3179-2IN)
- Toughbuilt Tool Storage Accessories