Shop All Fixed Blade Knives
Toughbuilt
Tradesman Knife + Sheath
Mfr # TB-H4S-40-TMK-2
Zoro # G405290669
product price: $16.19
/ea
Sold in multiples of 6 for $97.14
$97.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.54
- Depth 1.93
- Material 3cr13 Stainless Steel
- Width 10.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toughbuilt
- MFR # TB-H4S-40-TMK-2
- Zoro # G405290669
- UPC # 810023383239
- Country of Origin China
- Category Fixed Blade Knives
Dimensions
Length | 1.54 |
Depth | 1.93 |
Width | 10.16 |
Details
Material | 3cr13 Stainless Steel |
Item | Knife - Fixed Blade |
Description
The ToughBuilt is designed for optimal edge retention and durability. The titanium-coated stainless steel blade is engineered to stay sharper up to 2X longer. A full metal tang provides durability for tough cuts day after day. The durable molded sheath provides easy carry and storage. This hard-working knife keeps up with the rigorous demands of the pro.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1-5/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025552)
- PERFORMANCE TOOL 32 oz. Hi-Viz Dead Blow Hammer (M7232)
- MILTON Siphon Spray Blow Gun Kit, 4ft (162)
- REMCO Hand Scraper, 4.4Wx9.7L, MD Red (6962MD4)
- BAREBONES LIVING Barebones Hori Hori Ultimate - Walnut Handle - Tempered Steel Blade, Garden Tool Ultimate Tool (GDN-056)
- KERSHAW ENDGAME; Knife (2095)
- ITL 1000v Insulated Hacking Knife (01840)
- FLEMING SUPPLY Fleming Supply Frontiersman Survival Knife and Kit with Sheath (451824SGW)
- BAREBONES LIVING Barebones Walnut Handle Hori Hori Classic Garden Knife, Heat-Tempered, Stainless Steel Blade (GDN-046)
- NISAKU YAMAGATANA (special model) Japanese Stainless Steel Knife, 7.5" Blade Limited Edition DSR-1K6 (NJP801)
- TRUE BRANDS Fixed Blade Knife with 4 Drop Point Blade (TRU-FXK-0001)
- Toughbuilt Knives, Cutters & Snips