Shop All Tool Bags, Backpacks & Totes
Toughbuilt
Tote, Totes, Polyester
Mfr # TB-83B-15
Zoro # G005290632
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Features Totes
- Length 10.43
- Includes TB-83B-15 15" Builder Tote
- Width 15.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toughbuilt
- MFR # TB-83B-15
- Zoro # G005290632
- UPC # 810023384168
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 10.43 |
Width | 15.16 |
Details
Item | Tote |
Material | Polyester |
Features | Totes |
Includes | TB-83B-15 15" Builder Tote |
Weight | 3.4 |
Description
ToughBuilt’s is designed to significantly improve how you carry and organize your tools and supplies. The open top affords a clear view of what’s inside so you can find what you need, fast. Numerous pockets – 10 outside, 12 inside – are ideal for keeping necessities coordinated and easy to find. The carry-handle and shoulder strap are both padded for comfort, and the resilient 900D construction resists wear-and-tear.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 1-1/2" Bi-Metal Hole Saw (MHS24)
- KRAFT TOOL Ornamental Trowel/Square Tool, 3/8 (PL188)
- JONARD TOOLS Diagonal Cutters, High Leverage, 8 In. (JIC-2288)
- XTREME BLU-MOL 3" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5150B)
- TOUGHBUILT Tool Bag, Bags, PP + PE Plastic (TB-CT-61-14)
- TOUGHBUILT Large Massive Mouth (TB-CT-62-16A)
- TOUGHBUILT Tool Bag, Black/Orange, Polyester (TB-60-12-1BES)
- TOUGHBUILT Tool Bag, Black/Orange, Polyester (TB-60-20-1BES)
- TOUGHBUILT Tool Bag, Black/Orange, Polyester (TB-60-16-1BES)
- TOUGHBUILT Tote, Totes, PP + PE Plastic (TB-CT-82-16)
- ERGODYNE Duffel Bag, Black, 600D Durable Polyester, Water-Resistant Backing, 3 Pockets (GB5020MP)
- Toughbuilt Tool Bags, Backpacks & Totes