Shop All Tool Bags, Backpacks & Totes
Toughbuilt
Tool Bag Massi Mout 16"
Mfr # TB-60-16-1BES
Zoro # G306992662
product price: $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toughbuilt
- MFR # TB-60-16-1BES
- Zoro # G306992662
- UPC # 856342005759
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Tool Bag Massi Mout 16" |
Tool Storage Type Included | Tool Bag |
Description
8" 2Tone Bambo Board, 12PK, 2PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 2-1/2 Inch x 20 Feet Dust Hose, Clear with Black Helix (11292)
- DIABLO RECIP BLD 9"" 20/24T 2PK (DS0920BF2)
- PANDUIT Embossing Hand Tool, On-Site Marking (MEHT187)
- CMT Upcut Spiral Bit, 1/4" (198.008.11)
- TOUGHBUILT Tool Bag, Bags, PP + PE Plastic (TB-CT-61-22)
- TOUGHBUILT Tote, Totes, PP + PE Plastic (TB-CT-82-16)
- TOUGHBUILT Tool Bag, Black/Orange, Polyester (TB-60-16-1BES)
- TOUGHBUILT Large Massive Mouth (TB-CT-62-16A)
- TOUGHBUILT Tool Bag, Black/Orange, Polyester (TB-60-12-1BES)
- TOUGHBUILT Bucket Organizer (TB-85)
- SATA Portable Tool Bag, 13in (ST95181)
- Toughbuilt Tool Bags, Backpacks & Totes