Shop All Tool Bags, Backpacks & Totes
Toughbuilt
Tool Bag, Black/Orange, Polyester
Mfr # TB-60-20-1BES
Zoro # G505310298
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Color Black/Orange
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toughbuilt
- MFR # TB-60-20-1BES
- Zoro # G505310298
- UPC # 856342005766
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Tool Storage Type Included | Tool Bag |
Color | Black/Orange |
Material | Polyester |
Description
The ToughBuilt 20 in. Massive Mouth Bag transforms how professionals carry tools and supplies. The patent pending opening is wider than anything on the market for superior accessibility. The unique octagonal shape with rigid plastic HardBody lining protects everything inside and keeps its shape. Comes with a lockable zipper for security and safety. Its 51 versatile pockets and loops include structured external pockets that flex to securely hold tools in place and fit ToughBuilt Notebooks and durable zippered mesh pockets for visibility. Made with high-quality rugged materials and heavy-duty rivet reinforcement this hard-working bag keeps up with the professional's rigorous demands.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31900)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/8"-18 Size (301148010)
- LINK HANDLES Walking Plow Handle, 56", Red Oak (64205)
- PALMGREN Grinder, w/Pedestal Stand, 2HP, 220V, 3ph (9682121)
- TOUGHBUILT Tote, Totes, PP + PE Plastic (TB-CT-82-16)
- TOUGHBUILT Bucket Organizer (TB-85)
- TOUGHBUILT Tool Bag, Black/Orange, Polyester (TB-60-16-1BES)
- TOUGHBUILT Tool Bag, Bags, PP + PE Plastic (TB-CT-61-14)
- TOUGHBUILT Tool Bag, Black/Orange, Polyester (TB-60-12-1BES)
- TOUGHBUILT Backpack, Tool Backpack, Polyester (TB-66C)
- BUCKET BOSS Bag/Tote, Tool Bag, 16 Pocket, Camo, 16" x 8.5" x 10", Camouflage, Double Wall 600 Poly Ripstop Fabric (85016)
- Toughbuilt Tool Bags, Backpacks & Totes