Shop All Tool Bags, Backpacks & Totes
Toughbuilt
Tool Bag, Black/Orange, Polyester
Mfr # TB-60-16-1BES
Zoro # G505310236
$45.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Orange
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toughbuilt
- MFR # TB-60-16-1BES
- Zoro # G505310236
- UPC # 856342005759
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Tool Bag |
Color | Black/Orange |
Material | Polyester |
Description
The ToughBuilt 16 in. Massive Mouth Bag transforms how professionals carry tools and supplies. The patent pending opening is wider than anything on the market for superior accessibility. The unique octagonal shape with rigid plastic HardBody lining protects everything inside and keeps its shape. Comes with a lockable zipper for security and safety. Its 38 versatile pockets and loops include a covered notebook pocket and structured external pockets that flex to securely hold tools in place. Made with high-quality rugged materials and heavy-duty rivet reinforcement this hard-working bag keeps up with the professional's rigorous demands.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 1.50mm (45233)
- BONDHUS 1/2 in., 1/2 in. Drive (43716)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 17 N Max, M3, cylindrical, external and internal threads (K0568.00800855)
- PROTO Nonsparking Sledge, 1-1/2 lb., 12 In, Fiber (J1430G)
- TOUGHBUILT Tool Bag, Bags, PP + PE Plastic (TB-CT-61-14)
- TOUGHBUILT 26" Massive Mouth Bag - Fanatic (TB-60-26)
- TOUGHBUILT Tote, Totes, PP + PE Plastic (TB-CT-82-16)
- TOUGHBUILT Large Massive Mouth (TB-CT-62-16A)
- TOUGHBUILT Tote, Totes, Polyester (TB-83B-15)
- TOUGHBUILT Tool Bag, Black/Orange, Polyester (TB-60-20-1BES)
- FREEMAN FTBRC01 23" Heavy Duty Tool Bag with Padded Handle (FTBRC01)
- Toughbuilt Tool Bags, Backpacks & Totes