Shop All Tool Bags, Backpacks & Totes
Toughbuilt
Tool Bag, Bags, PP + PE Plastic
Mfr # TB-CT-62-20
Zoro # G405290621
product price: $123.99
/ea
Sold in multiples of 2 for $247.98
Free Shipping & Returns
$247.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Material PP + PE Plastic
- Features Bags
- Weight 9.17
- Length 14.57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toughbuilt
- MFR # TB-CT-62-20
- Zoro # G405290621
- UPC # 810023381655
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 14.57 |
Overall Length | 15.75 |
Overall Height | 16.93 |
Depth | 11.42 |
Width | 26.77 |
Overall Width | 26.77 |
Details
Item | Bags |
Tool Storage Type Included | Tool Bag |
Material | PP + PE Plastic |
Features | Bags |
Weight | 9.17 |
Description
The ToughBuilt XL Massive Mouth Bag is maximizing how pros carry tools and supplies on the go. The patent-pending opening is the widest most expansive chamber in the market for superior accessibility and it with all of ToughBuilt’s patented ClipTech pouches for the most comprehensive tool organization.
The class-leading hard body construction protects everything inside and keeps its shape while remaining light and mobile for portability. Its versatile pockets include structured external pockets that flex to securely hold tools in place. Made with high-quality, weather resistant materials, and heavy-duty rivet reinforcement, this hard-working bag keeps up with the professional’s rigorous demands no matter how extreme the environment.
The class-leading hard body construction protects everything inside and keeps its shape while remaining light and mobile for portability. Its versatile pockets include structured external pockets that flex to securely hold tools in place. Made with high-quality, weather resistant materials, and heavy-duty rivet reinforcement, this hard-working bag keeps up with the professional’s rigorous demands no matter how extreme the environment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lifting Retrieving Magnet, 40 lb. Pull (7206)
- EAZYPOWER Clutch Power Bit, 1/4" (86153/B)
- WESTWARD Hole Saw, Bi-Metal, 1-1/16 in. (29VU05)
- OSG Spiral Point Tap, Plug 3 Flutes (1751008)
- TOUGHBUILT Backpack, Tool Backpack, Polyester (TB-66C)
- TOUGHBUILT Tool Bag, Bags, PP + PE Plastic (TB-CT-61-22)
- TOUGHBUILT Tote, Totes, Polyester (TB-83B-15)
- TOUGHBUILT Bucket Organizer (TB-85)
- TOUGHBUILT Tool Bag, Black/Orange, Polyester (TB-60-16-1BES)
- TOUGHBUILT Large Massive Mouth (TB-CT-62-16A)
- KLEIN TOOLS Tool Bag/Tote, Tool Tote, Tan, Canvas, 0 Pockets (5155)
- Toughbuilt Tool Bags, Backpacks & Totes