Shop All Tool Bags, Backpacks & Totes
Toughbuilt
Tool Bag, Bags, PP + PE Plastic
Mfr # TB-CT-62-12
Zoro # G705290659
product price: $70.79
/ea
Sold in multiples of 2 for $141.58
$141.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PP + PE Plastic
- Features Bags
- Weight 6.22
- Length 15.16
- Width 17.32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toughbuilt
- MFR # TB-CT-62-12
- Zoro # G705290659
- UPC # 810023381631
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 15.16 |
Width | 17.32 |
Details
Item | Tool Bag |
Material | PP + PE Plastic |
Features | Bags |
Weight | 6.22 |
Description
The ToughBuilt transforms how professionals carry tools and supply essentials on the go. The patented opening is wider than anything in the market for superior accessibility, and works with all of ToughBuilt’s patented ClipTech pouches for superior organization.
The unique hard body construction protects everything inside and keeps its shape. Its versatile pockets include structured external pockets that flex to securely hold tools in place. Made with high-quality, rugged materials and heavy-duty rivet reinforcement, this hard-working bag keeps up with the professional’s rigorous demands.
The unique hard body construction protects everything inside and keeps its shape. Its versatile pockets include structured external pockets that flex to securely hold tools in place. Made with high-quality, rugged materials and heavy-duty rivet reinforcement, this hard-working bag keeps up with the professional’s rigorous demands.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 1/4" Drive, 6mm Metric Socket, 6 Points (80128)
- DIABLO Universal Extension, 18"x3/8 (DHS375XT18)
- ZORO SELECT 7/64" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-101094A)
- WESTWARD Measuring Wheel, 4 in, ft/in, 9999 ft 11 in (21LP32)
- TOUGHBUILT Tote, Totes, Polyester (TB-83B-15)
- TOUGHBUILT Tote, Totes, PP + PE Plastic (TB-CT-82-16)
- TOUGHBUILT Backpack, Tool Backpack, Polyester (TB-66C)
- TOUGHBUILT Bucket Organizer (TB-85)
- TOUGHBUILT Tool Bag, Black/Orange, Polyester (TB-60-12-1BES)
- TOUGHBUILT Tool Bag, Black/Orange, Polyester (TB-60-20-1BES)
- DICKIES 12-Pocket Drawstring Tool Organizer Bag (57058)
- Toughbuilt Tool Bags, Backpacks & Totes