Shop All Tool Bags, Backpacks & Totes
Toughbuilt
Tool Bag, Bags, PP + PE Plastic
Mfr # TB-CT-61-18
Zoro # G505290620
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Material PP + PE Plastic
- Features Bags
- Length 19.69
- Width 20.67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toughbuilt
- MFR # TB-CT-61-18
- Zoro # G505290620
- UPC # 810023383321
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 19.69 |
Width | 20.67 |
Depth | 14.57 |
Details
Item | Bags |
Tool Storage Type Included | Tool Bag |
Material | PP + PE Plastic |
Features | Bags |
Weight | 18.21 |
Description
The ToughBuilt XL Rolling Massive Mouth Bag transforms how professionals carry tools and supplies. The patent pending opening is wider than anything in the market for superior accessibility. And to works with all of ToughBuilt’s patented clip on pouches for the ultimate tool organization.
The unique hard body construction protects everything inside and keeps its shape. Its versatile pockets include structured external pockets that flex to securely hold tools in place. Made with high-quality, rugged materials and heavy-duty rivet reinforcement, this hard-working bag keeps up with the professional’s rigorous demands.
The unique hard body construction protects everything inside and keeps its shape. Its versatile pockets include structured external pockets that flex to securely hold tools in place. Made with high-quality, rugged materials and heavy-duty rivet reinforcement, this hard-working bag keeps up with the professional’s rigorous demands.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Adjustable Wrench Set, 1-1/2 in Jaw Cap. (J795GA)
- WILLIAMS Williams Combo Ratchet Wrench Set, Stubby 12 pcs. (MWS-12RCS)
- PROTO 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5476A)
- KIPP Adjustable Handle, Size: 2 5/16-18X30, Zinc Orange RAL 2004, Comp: Stainless Steel (K0123.2A32X30)
- TOUGHBUILT Tote, Totes, Polyester (TB-83B-15)
- TOUGHBUILT Tool Bag, Bags, PP + PE Plastic (TB-CT-61-22)
- TOUGHBUILT Tool Bag, Bags, PP + PE Plastic (TB-CT-61-14)
- TOUGHBUILT Large Massive Mouth (TB-CT-62-16A)
- TOUGHBUILT Tool Bag, Black/Orange, Polyester (TB-60-20-1BES)
- TOUGHBUILT 26" Massive Mouth Bag - Fanatic (TB-60-26)
- PLATT Backpack, Tool Backpack, Black/Yellow, 27 Pockets (B320)
- Toughbuilt Tool Bags, Backpacks & Totes