Shop All Snips
Toughbuilt
Straight Offset Long Cut Aviation Snips
Mfr # TB-H4-60-SOL
Zoro # G005290656
product price: $16.79
/ea
Sold in multiples of 6 for $100.74
$100.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cr-Mo
- Width 11.02
- Length 1.26
- Tool Weight (Lb.) 1.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toughbuilt
- MFR # TB-H4-60-SOL
- Zoro # G005290656
- UPC # 810023383208
- Country of Origin China
- Category Snips
Dimensions
Width | 11.02 |
Length | 1.26 |
Details
Material | Cr-Mo |
Tool Weight (Lb.) | 1.01 |
Item | Tin Snips |
Description
The ToughBuilt are designed to create continuous straight cuts and long left cuts. Forged blades with induction hardened cutting edges deliver up to 10 times more cuts than cast blades.
The patent pending ergonomic grip design allows 2 cutting positions: rearward grip for maximum leverage, and forward grip for maximum control. The flush pivot bolt will not hang up on material for easy use. The metal lock secures the tool for storage and is easily operated with one hand. These snips are built to meet the pros’ rigorous demands.
The patent pending ergonomic grip design allows 2 cutting positions: rearward grip for maximum leverage, and forward grip for maximum control. The flush pivot bolt will not hang up on material for easy use. The metal lock secures the tool for storage and is easily operated with one hand. These snips are built to meet the pros’ rigorous demands.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS TTID20 - 20 Piece 1/2" Drive Impact Driver Set (TTID20)
- REMCO Scoop, Metal Detect, Gray, 3-1/2 x 15 In (6500MD5)
- WALTER Diamond Milling Insert, ENMX, 0.0630" (ENMX08T316R-F47 WKP35G)
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short (15228)
- TOUGHBUILT Bulldog Aviation Snips (TB-H4-60-B)
- TOUGHBUILT Left Cut Aviation Snips (TB-H4-60-L)
- TOUGHBUILT Straight Long Cut Aviation Snips (TB-H4-60-SL)
- TOUGHBUILT 3″ Seamer (TB-H4-61-S3-6BES)
- MALCO ULV10 Ultra Light 10 in. Multi-Purpose Cutting Comb Snips (ULV10)
- KEEN Micro Tip Pruning Snips (KE2669083)
- APEX TOOL GROUP Wiss M3R Compound Action Snips, 9-3/4" (M3R)
- Toughbuilt Snips