Shop All Utility Knives
Toughbuilt
Scraper Utility Knife + 5 Blades
Mfr # TB-H4S5-01
Zoro # G105290662
Sold in multiples of 6 for $111.30
$111.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 1.18
- Material Aluminum Alloy + Zinc Alloy
- Width 1.75
- Length 6.5
- Overall Length 1.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toughbuilt
- MFR # TB-H4S5-01
- Zoro # G105290662
- UPC # 810023382324
- Country of Origin China
- Category Utility Knives
Dimensions
Depth | 1.18 |
Width | 1.75 |
Length | 6.5 |
Overall Length | 1.18 |
Details
Item | Knife - Specialty |
Material | Aluminum Alloy + Zinc Alloy |
Description
Pro Grade. ToughBuilt’s Scraper Utility Knife is an innovative 2-in-1 tool that changes from a utility knife to a scraper a single press of your thumb. It includes five custom ToughBuilt Universal blades that work in almost any utility knife
Replacing blades is fast, safe and easy with the push of a button, and switching from scraper mode to utility knife is smooth and effortless. The robust, non-slip rubber handle includes a ridge designed to safeguard your index finger while cutting, and there’s also a paint can opener and lanyard-opening.
Try ToughBuilt’s Scraper Utility Knife and right away you’ll realize that this innovative instrument is a must-have tool for almost any building professional and DIYer -- it’s that versatile, that useful and that well-engineered.
Replacing blades is fast, safe and easy with the push of a button, and switching from scraper mode to utility knife is smooth and effortless. The robust, non-slip rubber handle includes a ridge designed to safeguard your index finger while cutting, and there’s also a paint can opener and lanyard-opening.
Try ToughBuilt’s Scraper Utility Knife and right away you’ll realize that this innovative instrument is a must-have tool for almost any building professional and DIYer -- it’s that versatile, that useful and that well-engineered.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Rule, Steel (182-126)
- URREA Through-hole impact adapter 3/4"F X 1"M (7655)
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Wrench Set SAE, Metric 82 Pieces 4 mm to 19 mm, 5/32 in to 13/16 in (40JD40)
- STANLEY ENGINEERED FASTENING Popset - LazyTongHighCapacity RivetTool For Up To 1/4" Diameter Stnlss (PS-25)
- TOUGHBUILT Reload Utility Knife + 2 Blade Mags (TB-H4S2-03)
- TOUGHBUILT 6.5" Sliding Scraper Utility Knife Black 1 pc (TB-H4S5-01-6BES)
- TOUGHBUILT 6.5 in. Retractable Reloading Utility Knife Black 1 pc (TB-H4S2-03-6BES)
- GARDENCARE Harvest Utility Knife 3 in Straight Stainless Steel Orange Handle (GA146669)
- LEVEL 5 TOOLS Inside Corner Knife, SS, 4" x 3.5 (5-310)
- KLEVER Hook-Style Safety Cutter 6 1/2 in L, 10 PK (ECO-200XC-20EX)
- DEXTER RUSSELL Utility/Net Knife Scalloped, 8" L (15343)
- Toughbuilt Knives, Cutters & Snips