Shop All Tool Storage Accessories
Toughbuilt
Pro Padded Tool Belt Suspenders
Mfr # TB-CT-51P
Zoro # G205290630
product price: $16.49
/ea
Sold in multiples of 6 for $98.94
$98.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5
- Width 12.99
- Depth 1.77
- Material Polyester
- Includes TB-CT-51P Pro Padded Suspenders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toughbuilt
- MFR # TB-CT-51P
- Zoro # G205290630
- UPC # 850000152090
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Length | 8.5 |
Width | 12.99 |
Depth | 1.77 |
Overall Height | 44.09 |
Outside Length | 0.67 |
Overall Width | 28.35 |
Details
Item | ClipTech Accessories |
Material | Polyester |
Includes | TB-CT-51P Pro Padded Suspenders |
Features | ClipTech Accessories |
Description
ToughBuilt’s Pro Padded Suspenders are designed to provide the ultimate in all-day comfort. Their cushioned padding evenly distributes the weight of extreme loads to help relieve stress and strain through your longest and most demanding workdays. Universally compatible these suspenders feature 4 adjustable belt loops to attach to any belt. They also include two attachment points at the shoulders for extra ClipTech pouches and a loop for hanging up the suspenders at the end of the day. Constructed of high-quality, durable 1680D fabric and extreme-duty steel hardware with added rivet reinforcement, these suspenders are engineered to keep up with the rigorous demands of hardworking professionals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Magnetic Stainless Steel Bit Holder, 6" (79372)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.060 In (513-442-10T)
- KLEIN TOOLS Combination Wrench 3/8-Inch (68412)
- BOSCH Digital Angle Finder, 0 deg. to 220 deg. (GAM 220 MF)
- TOUGHBUILT Air Gun Holder (TB-37)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8430 5 Piece Foam Kit (MP-48-22-8430-BLK)
- HANSEN Fractional Three Row Socket Tray for 1/4" Drive Sockets, Green (14033)
- UWS Replacement Key, 003-HDL-KEY0003 (003-HDL-KEY0003)
- UWS UTV Tool Box Hardware, UTV-59CA (UTV-59CA)
- KENNEDY Drawer Liner, Black, 3 PCS, Polyester (84260)
- TITAN Professional Workbench (TIT21006)
- Toughbuilt Tool Storage Accessories