Shop All Tool Belts & Pouches
Toughbuilt
Pro Framer Suspension Rig
Mfr # TB-301-6
Zoro # G505290644
product price: $96.89
/ea
Sold in multiples of 2 for $193.78
Free Shipping & Returns
$193.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Features Non-ClipTech Tool Belts / Aprons
- Includes TB-301-6 Pro Framer Suspension Rig
- Depth 5.91
- Length 12.99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toughbuilt
- MFR # TB-301-6
- Zoro # G505290644
- UPC # 851361008361
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Depth | 5.91 |
Length | 12.99 |
Width | 28.35 |
Details
Item | Non-ClipTech Tool Belts / Aprons |
Material | Polyester |
Features | Non-ClipTech Tool Belts / Aprons |
Includes | TB-301-6 Pro Framer Suspension Rig |
Description
The is built for the professional. Its innovative structure incorporates plastic-walled pockets that won’t collapse forward, keeping tools from falling out. Pouches are designed to stay wide open, making your tools easy to see and easy to access. The dual-ring hammer holder incorporates sleeves for a nail puller, nail sets and punches. The Padded Belt can be completely customized to large and small waists for the ultimate combination of comfort and support. The padding extension fully surrounds larger waists and can be zipped off for smaller waists, meaning no excess, bulky folded-over padding. Ergonomically designed Padded Suspenders follow the shoulders’ natural curvature to eliminate hot-spots and evenly distribute the weight of heavy loads.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANICS TIME SAVERS Locking Posts, Bag Of 25, 1/2" (MTSLAS50LP25)
- SK PROFESSIONAL TOOLS 3/8 in Drive, T50 Torx(R) Socket, 6 Points (45450)
- DRILL AMERICA 9/16"-18 HSS Left Hand 4 Flute Taper Tap (DWT60827)
- CLE-LINE 25PC General Purpose Jobber Length Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC 1mm-13mmx.5mm (C21131)
- TOUGHBUILT Dual-Ring Hammer Holder (TB-231C)
- TOUGHBUILT Belt, ClipTech Accessories, Polyester (TB-CT-40P)
- TOUGHBUILT Compact Drill Holster (TB-CT-20-S)
- TOUGHBUILT Pouch, Black/Orange, Polyester (TB-CT-20-S-2BES)
- TOUGHBUILT Meter/Tester Pouch (TB-CT-34-B)
- TOUGHBUILT Holster, Non-ClipTech Pouches, Polyester (TB-220-B)
- VORTEX AWP Poly Work Belt (VO3852488)
- Toughbuilt Tool Belts & Pouches