Shop All Tool Belts & Pouches
Toughbuilt
Pouch, Non-ClipTech Pouches, Polyester
Mfr # TB-23
Zoro # G605290643
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Pouch
- Features Non-ClipTech Pouches
- Overall Height 8.86
- Overall Width 5.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toughbuilt
- MFR # TB-23
- Zoro # G605290643
- UPC # 851361008477
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Overall Height | 8.86 |
Overall Width | 5.12 |
Overall Length | 2.36 |
Details
Item | Non-ClipTech Pouches |
Material | Polyester |
Tool Storage Type Included | Pouch |
Features | Non-ClipTech Pouches |
Includes | TB-23 Four Barrell Pouch |
Description
The 4-Barrel Pouch is ideal for getting organized and staying organized. Its 7 pockets and loops are ideal for holding utility knives, small flashlights and tools, plus there’s a tape measure clip. The rear flap easily fits inside your front or rear pants pocket, or over a belt. Constructed of heavy-duty 1680D fabric for long-lasting resistance to wear and tear.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 13mm Deep Length, Chrome Socket (D008213)
- GEDORE Double Box End Wrench, Offset, 36x41mm (2 36X41)
- MILWAUKEE TOOL Non-Retention Nose Piece 4-Pack for M18 FUEL 1/4 in. Blind Rivet Tool with ONE-KEY (49-16-2660NR)
- DRILL AMERICA 1/2"-20 Carbon Steel Left Hand Hex Die (DWTHX1220LH)
- TOUGHBUILT Belt, Black/Orange, Polyester (TB-CT-41P-2BES)
- TOUGHBUILT Pro Framer Suspension Rig (TB-301-6)
- TOUGHBUILT Belt, Yellow/Black, Polyester (TB-CT-111-3P-1C)
- TOUGHBUILT Pouch, Black, Polyester (TB-30-2BES)
- TOUGHBUILT Compact Drill Holster (TB-CT-20-S)
- TOUGHBUILT Pouch, Non-ClipTech Pouches, Polyester (TB-314-2)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, L Pallet (L PALLET)
- Toughbuilt Tool Belts & Pouches