Shop All Tool Belts & Pouches
Toughbuilt
Pouch, Non-ClipTech Pouches, Polyester
Mfr # TB-229
Zoro # G805290610
product price: $9.15
/ea
Sold in multiples of 6 for $54.90
$54.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Pouch
- Features Non-ClipTech Pouches
- Includes TB-229 Mini Electrician Pouch
- Overall Height 8.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toughbuilt
- MFR # TB-229
- Zoro # G805290610
- UPC # 851361008484
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Overall Height | 8.66 |
Overall Width | 7.87 |
Overall Length | 3.15 |
Details
Item | Non-ClipTech Pouches |
Material | Polyester |
Tool Storage Type Included | Pouch |
Features | Non-ClipTech Pouches |
Includes | TB-229 Mini Electrician Pouch |
Description
Despite its compact size, the features 14 pockets and loops to store all your essential tools in a compact space and within easy reach, plus there’s an electrical tape strap and snap hook. The rear flap easily fits inside your front or rear pants pocket or over a belt, while the heavy-duty 1680D fabric construction offers long-lasting resistance to wear and tear.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, 21 hp, 16 in Blade Dia. (582705201)
- DE-STA-CO Model 213-Ub With Open U-Bar (213-UB-L)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 1/8 (C03529)
- HOWMET AEROSPACE Air Riveter, General, 3889 lb. (202)
- TOUGHBUILT 6.75" W X 10.24" H Polyester Universal Pouch/Utility Knife Pocket Tool Bag 8 pocket (TB-CT-26-2BES)
- TOUGHBUILT Pouch, Gray, Polyester (TB-CT-20-LX-2BE)
- TOUGHBUILT Pouch, Non-ClipTech Pouches, Polyester (TB-314-2)
- TOUGHBUILT Padded Belt Heavy Duty Buckle (TB-CT-41P)
- TOUGHBUILT Belt, Yellow/Black, Polyester (TB-CT-111-3P-1C)
- TOUGHBUILT Pouch, Black, Polyester (TB-CT-25X-2BES)
- OX TOOLS Pouch, Dynamic Nylon Snip & Utility Pouch with Hammer Holder, Nylon (OX-P266503)
- Toughbuilt Tool Belts & Pouches