Shop All Tool Belts & Pouches
Toughbuilt
Pouch, Gray, Polyester
Mfr # TB-CT-36-L7-2BE
Zoro # G305310016
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Pouch
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toughbuilt
- MFR # TB-CT-36-L7-2BE
- Zoro # G305310016
- UPC # 856760005294
- Country of Origin China
- Category Tool Belts & Pouches
Details
Material | Polyester |
Tool Storage Type Included | Pouch |
Color | Gray |
Description
The ToughBuilt Technician 7-pocket pouch (large) transforms how professionals carry their tools. The patented ClipTech Hub allows this pouch to clip on and off any belt. Works great alone or combined with any ClipTech tool belt. This pouch has 2 unique adjustable central pockets with bottoms that can be secured closed for pliers or opened for longer tools to hang though. It also includes 4 tailor-fit screwdriver loops notebook pocket tape measure clip and pencil pocket. With rugged construction and heavy-duty rivet reinforcement this reliable pouch withstands the most rigorous working conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Aluminum Die-Cast Pocket Utility Knife, Folding Retractable Utility (KUXP010-N)
- KLEIN TOOLS Chicago® Grip for Bare Copper Wire (1613-35)
- WESTWARD Pipe Tap, 2"-11-1/2, Taper, 7 Flutes, NPT (5PXH9)
- DYNAMIC Tools 1-1/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025336)
- TOUGHBUILT Tape & Knife Pouch + Notebook & Pencil (TB-CT-25X)
- TOUGHBUILT Pouch, ClipTech Pouches, Polyester (TB-CT-35-S)
- TOUGHBUILT Belt, ClipTech Accessories, Polyester (TB-CT-40P)
- TOUGHBUILT Pouch, Black/Orange, Polyester (TB-CT-20-S-2BES)
- TOUGHBUILT Tape Measure / All Purpose Pouch (TB-CT-25)
- TOUGHBUILT Specialist Drill Holster (TB-CT-20-LX)
- OCCIDENTAL LEATHER 5589LH Electrician's Tool Case for the Left-Handed (5589LH)
- Toughbuilt Tool Belts & Pouches