Shop All Tool Belts & Pouches
Toughbuilt
Pouch, Gray, Polyester
Mfr # TB-CT-33P-2BES
Zoro # G905388217
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Pouch
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toughbuilt
- MFR # TB-CT-33P-2BES
- Zoro # G905388217
- UPC # 850000152069
- Country of Origin China
- Category Tool Belts & Pouches
Details
Material | Polyester |
Tool Storage Type Included | Pouch |
Color | Gray |
Description
The ToughBuilt Smartphone Plus Pouch transforms how professionals carry their phone on a job site. The patented ClipTech Hub allows this pouch to clip on and off any belt. Works great alone or combined with any ClipTech tool belt. This pouch includes a ClipTech Hub ToughBuilt notebook and carpenter pencil. Its elastic bands stretch to securely hold most smartphones with or without a case. With plastic-walled heavy-duty construction this reliable pouch protects your smartphone in the most rigorous working conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T40, 1-1/4", PK5 (480-TX-40X-5PK)
- DRILL AMERICA HSS Spiral Point Tap, 1/4"-28, 2 Flutes (T/A57139)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 5/8 x 3/4 " L.220 mm (40433640)
- WERA Insulated Screwdriver Set, Slotted/Phillips, 6 pcs (05006145001)
- TOUGHBUILT Belt, ClipTech Accessories, Polyester (TB-CT-41P)
- TOUGHBUILT Belt, Black/Orange, Polyester (TB-CT-111-CP-1C)
- TOUGHBUILT Pouch, Non-ClipTech Pouches, Polyester (TB-32-A)
- TOUGHBUILT Pro Carpenter Suspension Rig (TB-302-6)
- TOUGHBUILT Meter/Tester Pouch (TB-CT-34-B)
- TOUGHBUILT Compact Drill Holster (TB-CT-20-S)
- KLEIN TOOLS Tool Pouch, Tie-Wire Reel Pad, Natural, Leather (27450)
- Toughbuilt Tool Belts & Pouches