Shop All Tool Belts & Pouches
Toughbuilt
Pouch, ClipTech Pouches, Polyester
Mfr # TB-CT-36-L6
Zoro # G905290633
product price: $18.55
/ea
Sold in multiples of 4 for $74.20
$74.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Pouch
- Features ClipTech Pouches
- Overall Length 4.33
- Overall Width 5.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toughbuilt
- MFR # TB-CT-36-L6
- Zoro # G905290633
- UPC # 856342005001
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Overall Length | 4.33 |
Overall Width | 5.12 |
Overall Height | 11.02 |
Details
Item | ClipTech Pouches |
Material | Polyester |
Tool Storage Type Included | Pouch |
Features | ClipTech Pouches |
Includes | TB-CT-36-L6 Technician 6-Pocket Pouch - Large x1 ClipTechâ„¢ Hubsâ„¢ |
Description
The ToughBuilt Large Technician 6-Pocket Pouch transforms how professionals carry their tools. The patented ClipTech Hub allows you to easily clip this pouch onto and off any belt, including ClipTech tool belts, or you can use the pouch alone. The unique, adjustable main pocket can be securely closed at the bottom for storing pliers or opened for longer tools to hang through. This pouch also includes 4 snug-fit screwdriver loops, a notebook pocket, pencil pocket and tape measure clip. Rugged construction and heavy-duty rivet reinforcement allow this reliable pouch to withstand the most rigorous working conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 12mm Short Metric Combination (CMMT44114)
- SUNCAST Tool Rack With Wheels (RTC1000)
- HHIP 1-1/4 To 6" 3 Piece 12" Telescoping Gage Set (4200-0262)
- WESTWARD 18 in L 2 1/2 in Cap. Aluminum End Pipe Wrench (39CG47)
- TOUGHBUILT Pouch, Gray, Polyester (TB-CT-32-A-2BES)
- TOUGHBUILT Pro Carpenter Suspension Rig (TB-302-6)
- TOUGHBUILT Pouch, Non-ClipTech Pouches, Polyester (TB-314-2)
- TOUGHBUILT Belt, ClipTech Accessories, Polyester (TB-CT-41P)
- TOUGHBUILT Holster, Non-ClipTech Pouches, Polyester (TB-220-B)
- TOUGHBUILT Warehouse Pouch (TB-CT-32-A)
- DICKIES 2-Pocket Canvas Apron (57078)
- Toughbuilt Tool Belts & Pouches