Shop All Tool Belts & Pouches
Toughbuilt
Pouch, ClipTech Pouches, Polyester
Mfr # TB-CT-35-L
Zoro # G405290638
Sold in multiples of 5 for $71.75
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Pouch
- Features ClipTech Pouches
- Overall Width 4.72
- Overall Length 2.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toughbuilt
- MFR # TB-CT-35-L
- Zoro # G405290638
- UPC # 863621000077
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Overall Width | 4.72 |
Overall Length | 2.76 |
Overall Height | 11.02 |
Details
Item | ClipTech Pouches |
Material | Polyester |
Tool Storage Type Included | Pouch |
Features | ClipTech Pouches |
Includes | TB-CT-35-L Pliers Pouch - Large x1 ClipTechâ„¢ Hubsâ„¢ |
Description
The ToughBuilt Large Pliers Pouch transforms how professionals carry their tools. The patented ClipTech Hub allows you to easily clip this pouch onto and off any belt. Works great alone or combined with any tool belt. The unique, adjustable main pocket can be closed at the bottom for pliers or opened for longer tools to hang though. Also includes a screwdriver loop, tape measure clip and pencil pocket. Rugged construction and heavy-duty rivet reinforcement allow this reliable pouch to withstand even the most rigorous working conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Combination Wrench, Long, 19mm (000420519)
- FREUD Thin Kerf Double Sided Laminate/Melamine (LU96R008)
- VEGA Hex Tamper 5/32 Power Bit x 2 (150HT1064A)
- HARVEY TOOL Engraving Cutter - Tipped Off, 0.1250", Split Length: 0.2000" (993010)
- TOUGHBUILT Meter/Tester Pouch (TB-CT-34-B)
- TOUGHBUILT Universal Pouch / Utility Knife Pocket (TB-CT-26)
- TOUGHBUILT Belt, Black/Orange, Polyester (TB-CT-111-CP-1C)
- TOUGHBUILT Belt, Non-ClipTech Tool Belts / Aprons, Polyester (TB-304-4)
- TOUGHBUILT Pouch, Black, Polyester (TB-CT-24-2BES)
- TOUGHBUILT Tape Measure / All Purpose Pouch (TB-CT-25)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon, 11 Pockets (5709L)
- Toughbuilt Tool Belts & Pouches