Shop All Tool Belts & Pouches
Toughbuilt
Pouch, ClipTech Pouches, Polyester
Mfr # TB-CT-03
Zoro # G705290642
Sold in multiples of 2 for $66.50
$66.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Pouch
- Features ClipTech Pouches
- Overall Width 10.63
- Overall Height 14.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toughbuilt
- MFR # TB-CT-03
- Zoro # G705290642
- UPC # 856342005544
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Overall Width | 10.63 |
Overall Height | 14.17 |
Overall Length | 7.87 |
Details
Item | ClipTech Pouches |
Material | Polyester |
Tool Storage Type Included | Pouch |
Features | ClipTech Pouches |
Includes | TB-CT-03 Mega Supply Pouch x1 ClipTechâ„¢ Hubsâ„¢ |
Description
The ToughBuilt transforms how professionals carry extra-large quantities of fasteners and supplies. Our innovative ClipTech Hub lets you effortlessly clip this pouch on and off any belt, while the integrated kickstand allows the pouch to stand upright on the ground close at hand.
The ’s 7 pockets and loops include 2 large-capacity, Hidden-Seam Pockets. Works great alone or helps maximize the storage of any ClipTech toolbelt. With rugged 6-Layer construction and heavy-duty rivet reinforcement, this reliable pouch is engineered to withstand the most rigorous working conditions.
The ’s 7 pockets and loops include 2 large-capacity, Hidden-Seam Pockets. Works great alone or helps maximize the storage of any ClipTech toolbelt. With rugged 6-Layer construction and heavy-duty rivet reinforcement, this reliable pouch is engineered to withstand the most rigorous working conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, Uncoated (A2220760-UNC2)
- M.A. FORD Twister Gp Circuit Board Drill, 0.65Mm (30202561)
- KAPRO 905 CONDOR 24" Professional Box Level with OPTIVISION Red (905-41-24)
- NOVA PRO-TEK G3 Jaw Bundle (48293)
- TOUGHBUILT Pouch, Gray, Polyester (TB-CT-33P-2BES)
- TOUGHBUILT Pouch, Black, Polyester (TB-CT-25X-2BES)
- TOUGHBUILT Project Pouch / Hammer Loop (TB-CT-24)
- TOUGHBUILT Belt, ClipTech Tool Belt Sets, Polyester (TB-CT-111-3P)
- TOUGHBUILT Belt, ClipTech Tool Belt Sets, Polyester (TB-CT-111-CP)
- TOUGHBUILT Belt, ClipTech Accessories, Polyester (TB-CT-40P)
- PROTO Tool Pouch, Tool Holster, Tan, Leather, 0 Pockets (J95151)
- Toughbuilt Tool Belts & Pouches