Shop All Tool Bags, Backpacks & Totes
Toughbuilt
Tote, Totes, PP + PE Plastic
Mfr # TB-CT-82-16
Zoro # G105290631
product price: $103.99
/ea
Sold in multiples of 2 for $207.98
Free Shipping & Returns
$207.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tote
- Material PP + PE Plastic
- Features Totes
- Length 13.78
- Width 18.11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toughbuilt
- MFR # TB-CT-82-16
- Zoro # G105290631
- UPC # 810023383369
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 13.78 |
Width | 18.11 |
Depth | 11.02 |
Details
Item | Totes |
Tool Storage Type Included | Tote |
Material | PP + PE Plastic |
Features | Totes |
Description
The ToughBuilt transforms how professionals carry tools and supplies. It is compatible with all ToughBuilt clip-on pouches for the most efficient tool organization.
The hard body construction outlasts any fabric tote. Made with high-quality PP+HDPE plastics, 1680D fabric, and heavy-duty steel hardware. Its versatile structured external pockets flex to securely hold tools in place and internal pockets keep tools within easy reach. This hard-working tote keeps up with the professional’s rigorous demands.
The hard body construction outlasts any fabric tote. Made with high-quality PP+HDPE plastics, 1680D fabric, and heavy-duty steel hardware. Its versatile structured external pockets flex to securely hold tools in place and internal pockets keep tools within easy reach. This hard-working tote keeps up with the professional’s rigorous demands.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- MAYHEW Mayhew 31951 No. 9.31 in. Pneumatic Pilot Punch (MAY31951)
- CMT 10" Stainless Steel Blade (226.572.10)
- CYNAMED Mayo Hegar Needle Holder, 10" Thick Jaws (CYZR-0655)
- TOUGHBUILT Tool Bag, Black/Orange, Polyester (TB-60-12-1BES)
- TOUGHBUILT Tool Bag, Bags, PP + PE Plastic (TB-CT-61-22)
- TOUGHBUILT Bucket Organizer (TB-85)
- TOUGHBUILT 26" Massive Mouth Bag - Fanatic (TB-60-26)
- TOUGHBUILT Tool Bag, Black/Orange, Polyester (TB-60-20-1BES)
- TOUGHBUILT Tool Bag, Bags, PP + PE Plastic (TB-CT-61-14)
- WESTWARD Bag/Tote, Tool Bag Set, Black, Polyester, 3 Pockets (32PJ44)
- Toughbuilt Tool Bags, Backpacks & Totes