Shop All Tool Belts & Pouches
Toughbuilt
Holster, Non-ClipTech Pouches, Polyester
Mfr # TB-220-B
Zoro # G605290612
product price: $9.15
/ea
Sold in multiples of 6 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Holster
- Features Non-ClipTech Pouches
- Overall Height 10.63
- Overall Length 3.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toughbuilt
- MFR # TB-220-B
- Zoro # G605290612
- UPC # 851361008453
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Overall Height | 10.63 |
Overall Length | 3.15 |
Overall Width | 7.09 |
Details
Item | Non-ClipTech Pouches |
Material | Polyester |
Tool Storage Type Included | Holster |
Features | Non-ClipTech Pouches |
Includes | TB-220-B Drill Holster |
Description
ToughBuilt’s heavy-duty is angled for better balance and features a safety strap with a quick-release buckle to keep your drill secure. The front fastener/bit pouch keeps contents safely stored with a drawstring closure, while multiple pockets and sleeves organize your bits and accessories to maximize efficiency. Constructed of heavy-duty 1680D fabric for long-lasting resistance to wear and tear.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Adjustable Torque Tool, Ergonomic, 5" L (TLA28NMW)
- WEARWELL Weld Safe, Nitrile, Black, 3 ft. x 5 ft. (447.916X3X5BK)
- POWERBUILT 3/8" Drive T-30 Star Bit Socket (641691)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 6mm, 7/8" (SZ-7-6MM)
- TOUGHBUILT Pouch, ClipTech Pouches, Polyester (TB-CT-35-S)
- TOUGHBUILT Utility Pouch (TB-30)
- TOUGHBUILT Belt, ClipTech Tool Belt Sets, Polyester (TB-CT-111-CP)
- TOUGHBUILT Tape & Knife Pouch + Notebook & Pencil (TB-CT-25X)
- TOUGHBUILT Belt, Black/Orange, Polyester (TB-CT-42-2BES)
- TOUGHBUILT Steel Modular Hammer Loop 3 in. L X 6.75 in. H Black M, Black, Steel (TB-52-2BES)
- LEATHERMAN Tool Pouch, Tool Sheath, Black, Nylon, 1 Pockets (934929)
- Toughbuilt Tool Belts & Pouches