Shop All Folding & Pocket Knives
Toughbuilt
Hawkbill Folding Knife
Mfr # TB-H4-30-HB
Zoro # G205290616
product price: $15.85
/ea
Sold in multiples of 10 for $158.50
$158.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Material 3cr13 Stainless Steel
- Overall Height (In.) 0.83
- Overall Length 1.69
- Open Length/Closed Length 0.83
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toughbuilt
- MFR # TB-H4-30-HB
- Zoro # G205290616
- UPC # 810023383246
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Overall Height (In.) | 0.83 |
Overall Length | 1.69 |
Open Length/Closed Length | 0.83 |
Details
Item | Knife - Folding |
Tool Material | 3cr13 Stainless Steel |
Description
The ToughBuilt maximizes productivity on the jobsite. The folding knife easily deploys with one hand using the thumb stud or the flipper. The hooked hawkbill blade easily engages pull cuts or removes cable insulation. The stainless steel blade has a sharp cutting edge that's resharpenable. The slim, lightweight body takes up less space but stands up to jobsite abuse. A belt clip makes it easy to store the knife on a belt or in a pocket without fraying the fabric. This hard-working knife keeps up with the rigorous demands of the pro.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAASDAM Cable Puller, 1 to 2 t, 12 ft. Cable, USA (144C-6)
- HHIP 58 Piece Clamping Kit 1/2" T-Slot With 3/8-16 Studs (3900-0002)
- WERA Power Bit, SAE, 4mm, Hios, #00, 2-3/8", PK10 (05135281001)
- MAYHEW Lady Foot Pry Bar, Hardnd and Temprd Stel (60150)
- CASE Peanut Red Stainless Steel Pocket Knife (781)
- MILWAUKEE TOOL 3” HARDLINE Serrated Blade Pocket Knife (48-22-1998)
- SOG Twitch II(TM) Folding Knife (TWI8-CP)
- CASE CUTLERY Knife, Pw Old Red Bone Med Stockman (00786)
- GERBER Folding Knife, Drop Point, 2-3/8In, Black (06501)
- GERBER Locking Pocket Knife, Serrated, 2 1/4 In (22-48484)
- SCHRADE Folding Knife, 3 Blades, 2 In, Brown (108OTCP)
- Toughbuilt Knives, Cutters & Snips