Shop All Knee Pads
Toughbuilt
GelFit Grip Thigh Support Stabilization Knee Pads
Mfr # TB-KP-G3R
Zoro # G105290679
Sold in multiples of 2 for $116.70
$116.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes x2 TB-KP-G3R GelFitâ„¢ Grip Thigh Support Stabilization Knee Pads
- Fabric Weight 2.65
- Material TPR Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toughbuilt
- MFR # TB-KP-G3R
- Zoro # G105290679
- UPC # 850000152656
- Country of Origin China
- Category Knee Pads
Details
Includes | x2 TB-KP-G3R GelFitâ„¢ Grip Thigh Support Stabilization Knee Pads |
Fabric Weight | 2.65 |
Material | TPR Plastic |
Item | GelFit Knee Pads |
Description
The ToughBuilt GelFit Thigh Support Knee Pads are the new benchmark for all-day kneeling ergonomics, comfort and functionality. They create the ultimate stability and agility: comfortable steadiness AND easy up-down, side-to-side movement. The integrated Thigh Support keeps the knee ideally centered, perfectly placed within the GelFit padding. The patent pending injected gel and foam design ergonomically embraces the natural shape of the knee and upper shin, while the lower platform raises the shin off the ground alleviating pressure on the ankles. It maximizes pressure distribution for the ultimate in all-day comfort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Clear Anti-Scratch (4JND5)
- HONEYWELL MILLER Adjustable Positioning Lanyard, 8 ft., White (210WLS-Z7/8FTYL)
- CUT PRO Cut-Resistant Glove, Extended Sleeve, M (9399GM)
- MCR SAFETY Hi-Vis Cut Resistant Coated Mechanics Gloves, A5 Cut Level, Uncoated, XL, 1 PR (MC503XL)
- TOUGHBUILT FoamFit™ Knee Pads (TB-KP-2B)
- TOUGHBUILT 2in1 Knee Pads (TB-KP-101)
- TOUGHBUILT FoamFit™ Rocker Knee Pads (TB-KP-201R)
- TOUGHBUILT 6pc GelFit™ Knee Pad Set (TB-KP-G203-6)
- TOUGHBUILT 6.3 in. L X 5.51 in. W Plastic Waterproof Knee Pads Black One Size Fits All (TB-KP-102-2BES)
- TOUGHBUILT GelFit 7.48 in. L X 10.43 in. W Plastic Rocker Knee Pads Black One Size Fits All (TB-KP-G201-2BES)
- VIVE HEALTH Knee Cold Brace (SUP1070GRY)
- Toughbuilt Ergonomics