Shop All Sawhorses & Work Stands
Toughbuilt
C600 Sawhorse / Jobsite Table, Steel, 36.8" W x 28.5" H
Mfr # TB-C600
Zoro # G0583232
product price: $57.99
/ea
Sold in multiples of 2 for $115.98
$115.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sawhorse Width 36.81"
- Sawhorse Material Steel
- Finish Powder Coated/Zinc Plated
- Sawhorse Closed Depth 22.64"
- Weight Capacity 1300 lb. capacity alone, and 2600 lb. per pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toughbuilt
- MFR # TB-C600
- Zoro # G0583232
- UPC # 858670005135
- Country of Origin China
- Category Sawhorses & Work Stands
Dimensions
Sawhorse Width | 36.81" |
Sawhorse Closed Depth | 22.64" |
Overall Height | 28.54” |
Details
Sawhorse Material | Steel |
Finish | Powder Coated/Zinc Plated |
Item | C600 Sawhorse / Jobsite Table, Steel, 36.8" W x 28.5" H |
Weight Capacity | 1300 lb. capacity alone, and 2600 lb. per pair |
Description
The TOUGHBUILT TB-C600 C600 Sawhorse / Jobsite Table is a sturdy, heavy duty table that can be used for multiple purposes. It comes with adjustable support arms and leveling feet to ensure it stays in place on any surface. The Toughbuilt's Sawhorse will help you get your work done quickly and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 24mm 6 Point 100mm Thin walled 3/4 Sq. Drive (16301M-24)
- APEX TOOL GROUP Power Bit, SAE, 5/16", Hex Power Drive, PK5 (170-1/4A-5PK)
- DAYTON Bench Drill Press, Belt Drive, 1/3 hp, 120 V, 8 in Swing, 5 Speed (40PM08)
- PROTO 3/8 in Drive, 7/16" Hex SAE Socket, 6 Points (J5014H)
- STANLEY Sawhorse, Plastic, 1000 Capacity (Lb.), PK2 (060864R)
- STANLEY Adjustable Sawhorse (Twin Pack) (STST60626)
- FULTONRPORATION PR STL Sawhorse Bracket, MN (400SHB)
- BLACK & DECKER Workmate(R) 225 Portable Work Center and Vise (WM225)
- ASTRO PNEUMATIC Portable Work Stand w/Sling, 500lb. Cap (557005)
- FAST FANS Steel Folding Saw Horse - Pair (FA159963)
- STANLEY Sawhorse Twin Pack 800Lb (STST60952)
- Toughbuilt Sawhorses & Work Stands