Shop All Tool Belts & Pouches
Toughbuilt
Belt, Yellow/Black, Polyester
Mfr # TB-CT-111-3P-1C
Zoro # G205303095
product price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Belt
- Color Yellow/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toughbuilt
- MFR # TB-CT-111-3P-1C
- Zoro # G205303095
- UPC # 850000152045
- Country of Origin China
- Category Tool Belts & Pouches
Details
Material | Polyester |
Tool Storage Type Included | Belt |
Color | Yellow/Black |
Description
The ToughBuilt 3-piece Tradesman Tool Belt Set brings a new level of organization and efficiency to every project. The ClipTech innovation gives professionals effortless adjustable and interchangeable pouches to fit every job. Clip pouches on and off: carry what you need when you need it. This set includes 2 rugged pouches and Padded Belt with heavy-duty buckle. Integrated kickstands allow your pouches and tools to stand next to you. Its 27 customized pockets and loops include 5 large-capacity pockets with No-Snag Hidden-Seam construction notebook pocket extreme-duty hammer loop and 2 tape measure clips. Made with rugged 6-layer construction and rivet reinforcement this dependable tool belt withstands the harshest working conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Mpk-5, Sv-402, Paper 5 Pcs. (270732)
- STANLEY High-Impact, Puncture-Resistant Blade Disposal Container (11-080)
- OLD FORGE Long Taper Punch, 18" (2011)
- INNOVATIVE COMPONENTS T Knob with Screw, 5/16-18 Thread Size, 2.00"L, Steel (GN5C2000T5---21)
- TOUGHBUILT Belt, Black/Orange, Polyester (TB-CT-41P-2BES)
- TOUGHBUILT Pouch, Black, Polyester (TB-CT-25X-2BES)
- TOUGHBUILT Belt, ClipTech Accessories, Polyester (TB-CT-40P)
- TOUGHBUILT Pouch, Non-ClipTech Pouches, Polyester (TB-201)
- TOUGHBUILT Compact Drill Holster (TB-CT-20-S)
- TOUGHBUILT Work Belt (TB-CT-42)
- SQUIDS BY ERGODYNE Bottle Holder (3775L)
- Toughbuilt Tool Belts & Pouches