Shop All Tool Belts & Pouches
Toughbuilt
Belt, Non-ClipTech Tool Belts / Aprons, Polyester
Mfr # TB-304-4
Zoro # G505290613
Sold in multiples of 2 for $76.50
$76.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Belt
- Features Non-ClipTech Tool Belts / Aprons
- Includes TB-304-4 Handyman Tool Belt
- Width 18.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toughbuilt
- MFR # TB-304-4
- Zoro # G505290613
- UPC # 851361008408
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Width | 18.9 |
Length | 10.63 |
Depth | 5.51 |
Details
Item | Non-ClipTech Tool Belts / Aprons |
Material | Polyester |
Tool Storage Type Included | Belt |
Features | Non-ClipTech Tool Belts / Aprons |
Includes | TB-304-4 Handyman Tool Belt |
Description
The features 12 pockets for your tool-storing convenience, including 2 large pockets, 2 nail bags, as well as a metal tape measure clip and a steel hammer holder. Great for job sites or at home. Durable, wear-resistant 1680D material stands up to the roughest conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knurled Knob Tap, 5/16-18", 1.5" dia. (WTR-025)
- KD TOOLS Metric Impact Socket Set, 14 Piece 1/4" Drive 6 Point (KDT84907)
- HHIP USA Made Quill Stop For Bridgeport Mill (3900-0199)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.01 (111201000)
- TOUGHBUILT Pouch, Gray, Polyester (TB-CT-20-LX-2BE)
- TOUGHBUILT Padded Belt Heavy Duty Buckle (TB-CT-41P)
- TOUGHBUILT Modular Hammer Loop (TB-52)
- TOUGHBUILT Warehouse Pouch (TB-CT-32-A)
- TOUGHBUILT Pouch, ClipTech Pouches, Polyester (TB-CT-35-S)
- TOUGHBUILT 6.75" W X 10.24" H Polyester Universal Pouch/Utility Knife Pocket Tool Bag 8 pocket (TB-CT-26-2BES)
- TEKTON 7-Tool Long Flex 12-Point Ratcheting Box End Wrench Holder Red (OWP23207)
- Toughbuilt Tool Belts & Pouches