Shop All Tool Belts & Pouches
Toughbuilt
Belt, Non-ClipTech Tool Belts / Aprons, Polyester
Mfr # TB-303-4
Zoro # G305290608
product price: $50.39
/ea
Sold in multiples of 2 for $100.78
$100.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Belt
- Features Non-ClipTech Tool Belts / Aprons
- Depth 5.51
- Width 23.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toughbuilt
- MFR # TB-303-4
- Zoro # G305290608
- UPC # 851361008392
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Depth | 5.51 |
Width | 23.62 |
Length | 12.99 |
Details
Item | Non-ClipTech Tool Belts / Aprons |
Material | Polyester |
Tool Storage Type Included | Belt |
Features | Non-ClipTech Tool Belts / Aprons |
Includes | TB-303-4 Carpenter Tool Belt |
Description
The is made from durable 1680D fabric. Ideal for any job site or big projects at home, it features 10 pockets to hold a wide variety of tools and 2 hammer loops. Securely fastens with a single-tongue roller buckle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN MUSHROOM BLADE PK5 (63903128012)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points (40838)
- GREENLEE Pin-Drive (1038GB)
- DRILL AMERICA m18x2.5 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m18 x 2.5 (DWTT18X2.5)
- TOUGHBUILT Pouch, Gray, Polyester (TB-CT-32-A-2BES)
- TOUGHBUILT Dual-Ring Hammer Holder (TB-231C)
- TOUGHBUILT Belt, ClipTech Tool Belt Sets, Polyester (TB-CT-111-CP)
- TOUGHBUILT Pouch, Gray, Polyester (TB-CT-33P-2BES)
- TOUGHBUILT 3pc Handyman Tool Belt Set (TB-CT-111CP)
- TOUGHBUILT Steel Modular Hammer Loop 3 in. L X 6.75 in. H Black M, Black, Steel (TB-52-2BES)
- GREENLEE Black Leather 8 Pockets, 0258-11 (0258-11)
- Toughbuilt Tool Belts & Pouches