Shop All Tool Belts & Pouches
Toughbuilt
Belt, Non-ClipTech Pouches, Polyester
Mfr # TB-316-2
Zoro # G705290635
Sold in multiples of 4 for $129.80
$129.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Belt
- Features Non-ClipTech Pouches
- Overall Width 9.06
- Includes TB-316-2 Utility Pouch + Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toughbuilt
- MFR # TB-316-2
- Zoro # G705290635
- UPC # 851361008439
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Overall Width | 9.06 |
Overall Height | 11.02 |
Overall Length | 4.92 |
Details
Item | Non-ClipTech Pouches |
Material | Polyester |
Tool Storage Type Included | Belt |
Features | Non-ClipTech Pouches |
Includes | TB-316-2 Utility Pouch + Belt |
Description
ToughBuilt’s is ideal for holding a variety of hand tools, with 18 pockets and loops to provide all kinds of storage applications, and also includes a dedicated smartphone holder. Use the belt to wear it or carry by the handle. The flat bottom keeps this pouch from falling over when set on a flat surface, while the heavy-duty 1680D fabric delivers long-lasting resistance to wear and tear.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 23" Bag with Hand Straps (PA-PK009)
- KIPP Adjustable Handle, Steel, Size: 3 5/16-18X30, Black Powder Coated, Comp: Black Oxidized (K0752.3A31X30)
- IRWIN 12" Bar Clamp, Soft Grip, Ergonomic Handle and 4-7/8" Throat Depth, 5 PK (223212)
- HUSQVARNA WASHER, BELLEVILLE, 5/16 S.S. (505536401)
- TOUGHBUILT Pouch, Black, Polyester (TB-CT-25X-2BES)
- TOUGHBUILT Pouch, Gray, Polyester (TB-CT-33P-2BES)
- TOUGHBUILT Framer Suspension Rig (TB-303-6)
- TOUGHBUILT Tape & Knife Pouch + Notebook & Pencil (TB-CT-25X)
- TOUGHBUILT Belt, Black/Orange, Polyester (TB-CT-111-CP-1C)
- TOUGHBUILT Belt, Black/Orange, Polyester (TB-CT-42-2BES)
- PAKTEK Paktek 94350 Tool Vest (94350)
- Toughbuilt Tool Belts & Pouches