Shop All Tool Belts & Pouches
Toughbuilt
Belt, ClipTech Tool Belt Sets, Polyester
Mfr # TB-CT-111-3P
Zoro # G805290627
Sold in multiples of 2 for $150.30
Free Shipping & Returns
$150.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Belt
- Features ClipTech Tool Belt Sets
- Length 12.8
- Depth 5.91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toughbuilt
- MFR # TB-CT-111-3P
- Zoro # G805290627
- UPC # 850000152045
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Length | 12.8 |
Depth | 5.91 |
Width | 22.05 |
Details
Item | ClipTech Tool Belt Sets |
Material | Polyester |
Tool Storage Type Included | Belt |
Features | ClipTech Tool Belt Sets |
Description
The ToughBuilt is designed to increase a professional’s organization and efficiency. Our innovative ClipTech technology provides 2 durable pouches that are adjustable, interchangeable and effortless to clip on and off the belt, allowing you to carry only what you need, when you need it. And each pouch includes an integrated kickstand so you can stand the pouch by itself on the floor, a tabletop or almost any other flat surface. 27 customized pockets and loops include 5 large-capacity pockets with No-Snag Hidden-Seam design, a notebook pocket, extreme-duty hammer loop and 2 tape measure clips. The padded toolbelt combines comfort and durability with rugged, 6-Layer Construction, strong rivet reinforcement and a heavy-duty buckle so it can stand up to your toughest jobs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 17/64" 135 Deg. Jobber Length Drill Bit (401J75)
- SPIRALCOOL Spiralcool 675-R425 Sc R425R 5-8 Thread Pad (675-R425)
- KLEIN TOOLS Ratcheting Box Wrench 11/16 x 3/4-Inch (68205)
- WESTWARD 4 oz. Ball Peen Hammer, 13" Hickory Handle (6DWN9)
- TOUGHBUILT Warehouse Pouch (TB-CT-32-A)
- TOUGHBUILT Utility Pouch (TB-30)
- TOUGHBUILT Belt, Black/Orange, Polyester (TB-CT-41P-2BES)
- TOUGHBUILT Belt, ClipTech Accessories, Polyester (TB-CT-40P)
- TOUGHBUILT Universal Pouch / Utility Knife Pocket (TB-CT-26)
- TOUGHBUILT Meter/Tester Pouch (TB-CT-34-B)
- TOUGHBUILT Specialist Drill Holster (TB-CT-20-LX)
- Toughbuilt Tool Belts & Pouches