Shop All Tool Belts & Pouches
Toughbuilt
Belt, ClipTech Accessories, Polyester
Mfr # TB-CT-51G
Zoro # G605290636
product price: $17.15
/ea
Sold in multiples of 6 for $102.90
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Belt
- Length 8.5
- Width 13.78
- Features ClipTech Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toughbuilt
- MFR # TB-CT-51G
- Zoro # G605290636
- UPC # 851361008576
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Length | 8.5 |
Width | 13.78 |
Overall Width | 28.35 |
Depth | 1.97 |
Overall Height | 44.09 |
Outside Length | 1.1 |
Details
Item | ClipTech Accessories |
Material | Polyester |
Tool Storage Type Included | Belt |
Features | ClipTech Accessories |
Includes | TB-CT-51G GelFit Suspenders |
Description
The ToughBuilt GelFit Suspenders raise all-day comfort to the next level. Their smart design evenly distributes the weight of extreme loads, while vented padding allows airflow to keep you cool. Universally compatible, they feature 4 adjustable belt loops capable of attaching to any belt. Additional features include two attachment points at the shoulders for extra ClipTech pouches and a loop for hanging the suspenders and belt at the end of the day. Made with high-quality, durable fabric, extreme-duty steel hardware and rivet reinforcement, these suspenders are engineered to keep up with the busy professional’s many rigorous demands.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in, 18V DC Cordless Drill, Battery Included (2606-22CT / 48-11-1820)
- TEKTON 1/4 Inch Stubby Combination Wrench (18041)
- PROTO Locking Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (J5463)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWL5)
- TOUGHBUILT Padded Belt Heavy Duty Buckle (TB-CT-41P)
- TOUGHBUILT Specialist Drill Holster (TB-CT-20-LX)
- TOUGHBUILT Pouch, Black/Orange, Polyester (TB-CT-20-S-2BES)
- TOUGHBUILT Pouch, Non-ClipTech Pouches, Polyester (TB-314-2)
- TOUGHBUILT Fastener Bags, PK3 (TB-94-M-3)
- TOUGHBUILT 6.75" W X 10.24" H Polyester Universal Pouch/Utility Knife Pocket Tool Bag 8 pocket (TB-CT-26-2BES)
- KLEIN TOOLS Black Leather 11 Pockets, 5167 (5167)
- Toughbuilt Tool Belts & Pouches