Shop All Tool Belts & Pouches
Toughbuilt
Belt, ClipTech Accessories, Polyester
Mfr # TB-CT-40P
Zoro # G005290625
product price: $22.55
/ea
Sold in multiples of 3 for $67.65
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Belt
- Features ClipTech Accessories
- Overall Height 53.15
- Length 13.78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toughbuilt
- MFR # TB-CT-40P
- Zoro # G005290625
- UPC # 850000152076
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Overall Height | 53.15 |
Length | 13.78 |
Depth | 4.25 |
Overall Width | 4.72 |
Overall Length | 1.18 |
Width | 4.72 |
Details
Item | ClipTech Accessories |
Material | Polyester |
Tool Storage Type Included | Belt |
Features | ClipTech Accessories |
Includes | TB-CT-40P Pro Padded Belt Steel Buckle |
Description
The ToughBuilt Padded Belt with Steel Buckle can be completely customized to large and small waists for the ultimate comfort and support. The padding extension fully surrounds larger waists, and can be zipped off for smaller waists: no excess, bulky folded-over padding. Excess belt length can be trimmed and capped with the included steel tip. Optimized to work with all ClipTech pouches, it is constructed with a custom heavy-gauge steel belt buckle, high quality fabrics, and comfortable padding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN PREMIER Notched Trowel, Sq Hndl, 1/4" x 3/8" x1/4" (776SD)
- JONARD TOOLS Tube Cutter, Microduct, Max Duct 9/16" (MDC-14)
- RIDGID Nut, For Use w/4A502 Pipe Wrench (31735)
- GEARWRENCH 19mm 12 Point Long Pattern Combination Wrench (81676)
- TOUGHBUILT Warehouse Pouch (TB-CT-32-A)
- TOUGHBUILT Modular Hammer Loop (TB-52)
- TOUGHBUILT 6.75" W X 10.24" H Polyester Universal Pouch/Utility Knife Pocket Tool Bag 8 pocket (TB-CT-26-2BES)
- TOUGHBUILT Pouch, Black, Polyester (TB-CT-25X-2BES)
- TOUGHBUILT Tape & Knife Pouch + Notebook & Pencil (TB-CT-25X)
- TOUGHBUILT Compact Drill Holster (TB-CT-20-S)
- HEROS PRIDE Tool Pouch, Y Style Shirt Stay, Black, Elastic (9055B)
- Toughbuilt Tool Belts & Pouches