Shop All Tool Storage Accessories
Toughbuilt
Air Gun Holder
Mfr # TB-37
Zoro # G205290678
product price: $13.95
/ea
Sold in multiples of 6 for $83.70
$83.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 9.84
- Overall Width 5.31
- Material Polyester
- Outside Length 2.56
- Includes TB-37 Air Gun Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toughbuilt
- MFR # TB-37
- Zoro # G205290678
- UPC # 851361008521
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Overall Height | 9.84 |
Overall Width | 5.31 |
Outside Length | 2.56 |
Details
Item | Non-ClipTech Pouches |
Material | Polyester |
Includes | TB-37 Air Gun Holder |
Features | Non-ClipTech Pouches |
Description
Our features a heavy-gauge steel box loop to accommodate hefty air guns and drills. Rear padding and extended length prevent the air gun from continuously bumping your leg while providing all-day comfort. Constructed of 1680D fabric for ultimate durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Professional Hobby Knife Craft Set (44290IND)
- EXAIR Vortex Tube, SS, 15 CFM, 1000 BtuH (3215)
- SUPERCUT 102-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (533842)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35824)
- TOUGHBUILT Pro Padded Tool Belt Suspenders (TB-CT-51P)
- WESTWARD Tool Organizer, Sockets, 1/2 Dr, Blue, Mag. (5NNE8)
- KENNEDY Pegboard Shelf, 6-3/4" L, 17 -1/2" W (99846)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8430 5 Piece Foam Kit (MP-48-22-8430-BLK)
- TENG TOOLS TT01 Empty Storage Tray w/7 Compartments (TT01)
- STANLEY Stanley 016013R 016013r, 16" Series 2000 Tool Box With Tray (016013R)
- GUARDAIR QuickSelect Tool Rack (200A75)
- Toughbuilt Tool Storage Accessories