Shop All Tool Belts & Pouches
Toughbuilt
8" Tote + Pouch
Mfr # TB-CT-180-8
Zoro # G0572382
product price: $71.15
/ea
Sold in multiples of 2 for $142.30
$142.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toughbuilt
- MFR # TB-CT-180-8
- Zoro # G0572382
- UPC # 856342005889
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | 8" Tote + Pouch |
Tool Storage Type Included | Pouch |
Description
The TOUGHBUILT TB-CT-180-8 8" Tote + Pouch is the perfect tool belt for your next job. It has a large, spacious pouch that can hold all of your tools and accessories while you work. The durable material will last through any project with its reliable design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEICA Large Target Plate For Laser Meters (723385)
- ZORO SELECT #38 Carbide 118 Deg. Jobber Length Drill Bit (450-301015)
- TOOLPRO 3 in Corner Roller and Applicator (TP07020)
- POWERBUILT #1 X 3 Phillips Screwdriver (DB) (646162)
- TOUGHBUILT Belt, Black/Orange, Polyester (TB-CT-42-2BES)
- TOUGHBUILT Tape Measure / All Purpose Pouch (TB-CT-25)
- TOUGHBUILT Framer Suspension Rig (TB-303-6)
- TOUGHBUILT Pouch, Gray, Polyester (TB-CT-33P-2BES)
- TOUGHBUILT Specialist Drill Holster (TB-CT-20-LX)
- TOUGHBUILT Compact Drill Holster (TB-CT-20-S)
- DICKIES 4-Piece Carpenter's Rig (57077)
- Toughbuilt Tool Belts & Pouches