Shop All Tool Belts & Pouches
Toughbuilt
6-Pocket Apron
Mfr # TB-310
Zoro # G905290657
Sold in multiples of 4 for $61.40
$61.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Width 11.42
- Features Non-ClipTech Tool Belts / Aprons
- Includes TB-310 6-Pocket Apron
- Fabric Weight 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toughbuilt
- MFR # TB-310
- Zoro # G905290657
- UPC # 851361008415
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Width | 11.42 |
Length | 9.84 |
Details
Item | Non-ClipTech Tool Belts / Aprons |
Material | Polyester |
Features | Non-ClipTech Tool Belts / Aprons |
Includes | TB-310 6-Pocket Apron |
Fabric Weight | 0.9 |
Description
Our features 6 pockets, inside and out, of varying sizes for abundant and convenient storage. Constructed of durable 1680D fabric, this apron includes durable tape and hammer holders that put essential tools within easy reach, while the buckled belt with quick-release design enhances your safety on the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 1/4" HS Ratchet, M12 HOCP2.5 Batt (2566-20, 48-11-2425)
- SAMMYS Nutsetter, 5/8" Hex, 2-1/2" L, Steel (8273910)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket Set, SAE, 8 pcs (49-16-1640)
- SUPER TOOL Chucking Reamer, O, 4 Flute, Carbide Tip (56553160)
- TOUGHBUILT Work Belt (TB-CT-42)
- TOUGHBUILT Pouch, Gray, Polyester (TB-CT-32-A-2BES)
- TOUGHBUILT Fastener Bags, PK3 (TB-94-M-3)
- TOUGHBUILT Pouch, Black/Orange, Polyester (TB-CT-20-S-2BES)
- TOUGHBUILT Pouch, Non-ClipTech Pouches, Polyester (TB-201)
- TOUGHBUILT Utility Pouch (TB-30)
- PETZL BMD H-Frame Triact Lock Carabiner (M032AA00)
- Toughbuilt Tool Belts & Pouches