Shop All Sawhorses & Work Stands
Toughbuilt
32.09 in. H X 42.40 in. W X 27.36 in. D Adjustable Folding Sawhorse 2600 lb. cap. 1 pc
Mfr # TB-C650-0BES
Zoro # G705303199
product price: $76.45
/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toughbuilt
- MFR # TB-C650-0BES
- Zoro # G705303199
- UPC # 858670005128
- Country of Origin China
- Category Sawhorses & Work Stands
Description
The Tough Built C650 Sawhorse and Jobsite Table is durable rugged and offers unparalleled value. Constructed of 100% high-grade steel this sawhorse has a remarkable 1300 lb. capacity alone and 2600 lb. per pair. Features 2x4 support arms that transform 2 sawhorses into a solid Jobsite table. Its telescopic legs allow the sawhorse to work in any terrain. Also includes innovative material support pegs that allow for safe and easy cutting of materials. It also has easy to fold steady feet for all surface use. With a fast-open mechanism setup is straightforward and simple. Powder-coated and zinc-plated steel prevents corrosion and withstands rigorous environments. This folding sawhorse includes an easy carry handle for effortless transport and rolled edges for safety and comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Slotted Screwdriver, 5/16 x 6 in. Slotted 5/16" (72115)
- DEWALT 3/16" x 3" Drill Bit Premium Percussion (DW5222)
- GOURMETGALLEY 12 in. Jewel Colored Ruler, Assorted Color (GO2483599)
- GREENLEE Arbor, Hex, Fits Hole Saw 1-1/4 in to 6 in (37156)
- HOMECARE PRODUCTS Sawhorse Carry Cinch (HO1708090)
- CENTURY DRILL & TOOL Saw Horse Brackets 2Pc (72990)
- ZORO SELECT Sawhorse, 35 In. (TS-35)
- H & H INDUSTRIAL PRODUCTS MVJNR 12-3B Turning & Profiling Tool Holder - New Rigid Clamp Design (2014-1120)
- MILWAUKEE TOOL & EQUIPMENT Folding Miter Saw Stand (48-08-0551)
- LOUISVILLE Sawhorse Ladder, Aluminum, 36-1/4 W, 49 H (L-2032-04)
- LOUISVILLE Sawhorse Ladder, Aluminum, 33-1/4" W, 25" H (L-2032-02)
- Toughbuilt Sawhorses & Work Stands