Shop All Tool Bags, Backpacks & Totes
Toughbuilt
30" Modular Tote
Mfr # TB-81-30
Zoro # G0572066
Sold in multiples of 2 for $265.98
Free Shipping & Returns
$265.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toughbuilt
- MFR # TB-81-30
- Zoro # G0572066
- UPC # 856342005100
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | 30" Modular Tote |
Tool Storage Type Included | Tote |
Description
This TOUGHBUILT TB-81-30 30" Modular Tote is a great choice for your next project. It has multiple compartments to keep you organized and the adjustable shoulder strap allows for easy transport. The Toughbuilt modular tote will help you stay organized and get your job done quickly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 3/8" Drive, 10mm Metric Socket, 12 Points (80486)
- BOSTITCH Spring, 115143 (115143)
- MAYHEW STEEL PRODUCTS PIN PUNCH SET SAE 12PC (MY62078)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (713-125150)
- TOUGHBUILT Tool Bag, Bags, PP + PE Plastic (TB-CT-61-22)
- TOUGHBUILT Tote, Totes, Polyester (TB-83B-15)
- TOUGHBUILT Tool Bag, Black/Orange, Polyester (TB-60-12-1BES)
- TOUGHBUILT Tool Bag, Black/Orange, Polyester (TB-60-16-1BES)
- TOUGHBUILT Tote, Totes, PP + PE Plastic (TB-CT-82-16)
- TOUGHBUILT Tool Bag, Black/Orange, Polyester (TB-60-20-1BES)
- Toughbuilt Tool Bags, Backpacks & Totes