Shop All Tool Bags, Backpacks & Totes
Toughbuilt
30" Massive Mouth Bag - Specialist
Mfr # TB-60-30
Zoro # G0577307
product price: $89.99
/ea
Sold in multiples of 3 for $269.97
Free Shipping & Returns
$269.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toughbuilt
- MFR # TB-60-30
- Zoro # G0577307
- UPC # 856760005300
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | 30" Massive Mouth Bag - Specialist |
Tool Storage Type Included | Tool Bag |
Description
This TOUGHBUILT TB-60-30 30" Massive Mouth Bag is a perfect addition to your toolbox. It has enough space for all of your tools and more. The massive mouth bag will be able to store all of the items you need in one place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Electronic Indicator, 0-0.500, Lug Back (543-702)
- DRILL AMERICA 2"-18 Carbon Steel Hex Die (DWTSH2-18)
- KNIPEX Blades for Auto Insulation Stripper, PR1 (16 29 165)
- KO-KEN Socket TORXPLUS 16EPL Low Profile 32mm 3/8 Sq. Drive (13425-16EPL)
- TOUGHBUILT Tool Bag, Bags, PP + PE Plastic (TB-CT-61-22)
- TOUGHBUILT Bucket Organizer (TB-85)
- TOUGHBUILT 26" Massive Mouth Bag - Fanatic (TB-60-26)
- TOUGHBUILT Tool Bag, Bags, PP + PE Plastic (TB-CT-61-14)
- TOUGHBUILT Tote, Totes, Polyester (TB-83B-15)
- TOUGHBUILT Large Massive Mouth (TB-CT-62-16A)
- C.K MAGMA Magma Technician's Toolcase (MA2630)
- Toughbuilt Tool Bags, Backpacks & Totes