Shop All Tool Bags, Backpacks & Totes
Toughbuilt
15” Builder Bag
Mfr # TB-77-15
Zoro # G005290618
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Features Builder Bag
- Width 18.11
- Overall Width 15.75
- Includes TB-77-15 15" Builder Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toughbuilt
- MFR # TB-77-15
- Zoro # G005290618
- UPC # 810023381495
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 18.11 |
Overall Width | 15.75 |
Depth | 2.36 |
Overall Height | 9.84 |
Overall Length | 9.45 |
Length | 9.84 |
Details
Item | Bags |
Tool Storage Type Included | Tool Bag |
Features | Builder Bag |
Includes | TB-77-15 15" Builder Bag |
Weight | 2.49 |
Description
ToughBuilt’s was created to provide you with a better way to organize, access and carry your tools and supplies. The large interior and 28 pockets – 16 outside and 12 inside – offer plenty of space to store and manage your essentials. Transport is a breeze thanks to the padded shoulder strap and easy-carry handles, and the robust 900D construction has what it takes to withstand the punishment your toughest jobs dish out.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (328-3X-5PK)
- CLE-LINE #53 Cobalt 135 Deg. Jobber Length Drill Bit (C23381)
- MELIN TOOL CO Hss General Purpose End Mill, Ball, 1/2x2", End Mill Material: Cobalt High Speed Steel (AA-1616-LB)
- TITAN EXTENSION BIT HOLDER FLEXIBLE (TL16004)
- TOUGHBUILT Tool Bag, Bags, PP + PE Plastic (TB-CT-61-14)
- TOUGHBUILT 26" Massive Mouth Bag - Fanatic (TB-60-26)
- TOUGHBUILT Tool Bag, Black/Orange, Polyester (TB-60-12-1BES)
- TOUGHBUILT Tote, Totes, PP + PE Plastic (TB-CT-82-16)
- TOUGHBUILT Bucket Organizer (TB-85)
- TOUGHBUILT Tote, Totes, Polyester (TB-83B-15)
- RMX INDUSTRIES Blubird Work Gear Large Bigmouth Bag 31 Pockets (BLBBBTB03)
- Toughbuilt Tool Bags, Backpacks & Totes