Shop All Tool Bags, Backpacks & Totes
Toughbuilt
Tool Bag, Bags, Polyester
Mfr # TB-71-14
Zoro # G905290619
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Features Bags
- Weight 11.4
- Length 16.73
- Includes TB-71-14 14" Rolling Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toughbuilt
- MFR # TB-71-14
- Zoro # G905290619
- UPC # 810023384151
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 16.73 |
Width | 16.93 |
Details
Item | Tool Bag |
Material | Polyester |
Features | Bags |
Weight | 11.4 |
Includes | TB-71-14 14" Rolling Bag |
Description
ToughBuilt’s is engineered to change how you carry your tools and supplies. Its expansive interior and open-wide top gives you plenty of space for your big tools, while multiple inner and outer pockets are ideal for storing and organizing smaller essentials. Rugged 900D construction is built for the long haul, and the tough, all-terrain wheels and padded handles make transport easy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 14mm 6 pt Metric Socket, 6 Points (48214)
- KRAFT TOOL Walking Edger, 8" x 5" 3/8"R 1/2"L (CC351BT)
- GEDORE Internal Extractor, 35-45mm (1.30/6)
- PROTO Ratcheting Box Wrench, 4-1/2 in. (JSBV0810)
- TOUGHBUILT Tool Bag, Bags, PP + PE Plastic (TB-CT-61-14)
- TOUGHBUILT Tool Bag, Black/Orange, Polyester (TB-60-12-1BES)
- TOUGHBUILT 26" Massive Mouth Bag - Fanatic (TB-60-26)
- TOUGHBUILT Tool Bag, Black/Orange, Polyester (TB-60-20-1BES)
- TOUGHBUILT Tote, Totes, Polyester (TB-83B-15)
- TOUGHBUILT Tool Bag, Black/Orange, Polyester (TB-60-16-1BES)
- KLEIN TOOLS Wide-Mouth Tool Bag, Brown, Leather, 0 Pockets (5108-24)
- Toughbuilt Tool Bags, Backpacks & Totes