Shop All Flags
Tough-Tex
US Flag, 30x50 Ft, Polyester
Mfr # 1676
Zoro # G1035867
product price: $2,593.99
/ea
Free Shipping & Returns
$2,593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Material Polyester
- Height 30 ft
- Style Appliqued Star, Fly Hem Corner Patches, Lock Stitched, Sewn Strips
- Width 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 30 ft |
Width | 50 ft |
Min. Flagpole Height | 100 ft |
Details
Item | US Flag |
Indoor/Outdoor | Outdoor |
Material | Polyester |
Style | Appliqued Star, Fly Hem Corner Patches, Lock Stitched, Sewn Strips |
Description
US Flag, Outdoor, Style Appliqued Star, Fly Hem Corner Patches, Lock Stitched, Sewn Strips, Height 30 ft, Width 50 ft, Min. Flagpole Height 100 ft, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Aluminum Irrigation Tool, 1", 1-1/4" (UT 65001)
- SILKY SAWS Silky Blade POCKETBOY 130mm X-Fine Teeth (345-13)
- GENESIS Low Profile E-Z Open Vent, Aluminum (EOV ALP)
- ADJUSTA-POST Adjusta-Post 320 Ezee-Change Photo Relay Switch (320)
- TOUGH-TEX US Flag, 12x18 Ft, Polyester (1672)
- TOUGH-TEX 3 ft x 5 ft USA Flag, Polyester, Outdoor Use (2710)
- TOUGH-TEX US Flag, 20x38 Ft, Polyester (1675)
- TOUGH-TEX State Flag, Texas, 5ftH x 8ftW, 2-Ply Poly (145307)
- TOUGH-TEX US Flag, 15x25 Ft, Polyester (1673)
- TOUGH-TEX US Flag, 8x12 Ft, Polyester (2750)
- CAROLINES TREASURES Giant Schnauzer Dog American Canvas House Flag - 28 x 0.01 x 40 in. (CK6540CHF)
- Tough-Tex Flags