Shop All Flags
Tough-Tex
US Flag, 20x38 Ft, Polyester
Mfr # 1675
Zoro # G2450411
product price: $1,138.99
/ea
Free Shipping & Returns
$1,138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Material Polyester
- Height 20 ft
- Style Appliqued Star, Fly Hem Corner Patches, Lock Stitched, Sewn Strips
- Width 38 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 20 ft |
Width | 38 ft |
Min. Flagpole Height | 100 ft |
Details
Item | US Flag |
Indoor/Outdoor | Outdoor |
Material | Polyester |
Style | Appliqued Star, Fly Hem Corner Patches, Lock Stitched, Sewn Strips |
Description
US Flag, Outdoor, Style Appliqued Star, Fly Hem Corner Patches, Lock Stitched, Sewn Strips, Height 20 ft, Width 38 ft, Min. Flagpole Height 100 ft, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD 1-1/2 Gas Cap 5Hpengines (GC-175)
- THERMOS 24-Ounce Plastic Hydration Bottle with Meter (Midnight Blue) (HP4107MB6)
- DDME DDME 242430 N95 Softseal Valve Mask - Medium; Pack of 10 (242430)
- IGLOO Stainless Steel Latch (20018)
- TOUGH-TEX US Flag, 6x10 Ft, Polyester (2740)
- TOUGH-TEX State Flag, Texas, 5ftH x 8ftW, 2-Ply Poly (145307)
- TOUGH-TEX State Flag, Texas, 15ft x 25ft, 2-Ply Poly (145293)
- TOUGH-TEX United States Flag, Outdoor, Tough-Tex, 4 ft H, 6 ft W, Polyester, 25 ft Min. Flagpole Height (2720)
- TOUGH-TEX 3 ft x 5 ft USA Flag, Polyester, Outdoor Use (2710)
- TOUGH-TEX US Flag, 15x25 Ft, Polyester (1673)
- NYLGLO New Jersey State Flag, 3x5 Ft (143660)
- Tough-Tex Flags, Banners & Accessories