Shop All Flags
Tough-Tex
US Flag, 15x25 Ft, Polyester
Mfr # 1673
Zoro # G1735571
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Material Polyester
- Height 15 ft
- Style Appliqued Star, Fly Hem Corner Patches, Lock Stitched, Sewn Strips
- Width 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 15 ft |
Width | 25 ft |
Min. Flagpole Height | 80 ft |
Details
Item | US Flag |
Indoor/Outdoor | Outdoor |
Material | Polyester |
Style | Appliqued Star, Fly Hem Corner Patches, Lock Stitched, Sewn Strips |
Description
US Flag, Outdoor, Style Appliqued Star, Fly Hem Corner Patches, Lock Stitched, Sewn Strips, Height 15 ft, Width 25 ft, Min. Flagpole Height 80 ft, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO CHAIR Elite Blue Chicago Cubs Director's Folding Chair (506-12E)
- STENS Hi-Lift Blades Exmark Lazer Z As Ac W/ 60" Decks 103-6393-S 330-302 (330-302)
- BRIGGS & STRATTON Grip, Height Latch, Black (7103793YP)
- EATON BROTHERS Treekote Tree Wound Dressing (306032)
- TOUGH-TEX 3 ft x 5 ft USA Flag, Polyester, Outdoor Use (2710)
- TOUGH-TEX State Flag, Texas, 6ftH x 10ftW, 2-Ply Poly (145308)
- TOUGH-TEX State Flag, Texas, 15ft x 25ft, 2-Ply Poly (145293)
- TOUGH-TEX US Flag, 20x30 Ft, Polyester (1674)
- TOUGH-TEX US Flag, 10x15 Ft, Polyester (1671)
- TOUGH-TEX US Flag, 20x38 Ft, Polyester (1675)
- CAROLINES TREASURES White Peacock Peafowl Pink Check Canvas House Flag (BB7926CHF)
- Tough-Tex Flags