Shop All Flags
Tough-Tex
US Flag, 12x18 Ft, Polyester
Mfr # 1672
Zoro # G1686377
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Material Polyester
- Height 12 ft
- Style Embroidered Star, Lock Stitched, Sewn Stripes
- Width 18 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 12 ft |
Width | 18 ft |
Min. Flagpole Height | 60 ft |
Details
Item | US Flag |
Indoor/Outdoor | Outdoor |
Material | Polyester |
Style | Embroidered Star, Lock Stitched, Sewn Stripes |
Description
US Flag, Outdoor, Style Embroidered Star, Lock Stitched, Sewn Stripes, Height 12 ft, Width 18 ft, Min. Flagpole Height 60 ft, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasket, Air Cleaner Base (24 041 06-S)
- STENS Mulching Blade Fits Mtd 942-0610A 335-624 (335-624)
- OREGON Chisel Chain, .325"Ptch, .063"Gge, 62Lnk (22LPX062G)
- CHAPIN Fan Spray Nozzle (6-5934)
- TOUGH-TEX 3 ft x 5 ft USA Flag, Polyester, Outdoor Use (2710)
- TOUGH-TEX US Flag, 20x38 Ft, Polyester (1675)
- TOUGH-TEX US Flag, 15x25 Ft, Polyester (1673)
- TOUGH-TEX US Flag, 10x15 Ft, Polyester (1671)
- TOUGH-TEX State Flag, Texas, 15ft x 25ft, 2-Ply Poly (145293)
- TOUGH-TEX State Flag, Texas, 6ftH x 10ftW, 2-Ply Poly (145308)
- NYLGLO Colorado Flag, 5x8 Ft, Nylon (140680)
- Tough-Tex Flags