Shop All Flags
Tough-Tex
US Flag, 10x15 Ft, Polyester
Mfr # 1671
Zoro # G2220671
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Material Polyester
- Height 10 ft
- Style Embroidered Star, Lock Stitched, Sewn Stripes
- Width 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 10 ft |
Width | 15 ft |
Min. Flagpole Height | 50 ft |
Details
Item | US Flag |
Indoor/Outdoor | Outdoor |
Material | Polyester |
Style | Embroidered Star, Lock Stitched, Sewn Stripes |
Description
US Flag, Outdoor, Style Embroidered Star, Lock Stitched, Sewn Stripes, Height 10 ft, Width 15 ft, Min. Flagpole Height 50 ft, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Gas Engine, 3600 rpm, 3.66 in. Shaft L (25T237-0085-F1)
- RV DESIGNER RV Designer E206 Squared Baggage Door Catch - Colonial White (E206)
- A & I PRODUCTS Lynch Pin, w/ Chain .437" (5 pk) 6" x4" x3" (A-PN107C)
- SNOW JOE Hardware Pack, for SHLV01 (SJ-SHLV01-HP)
- TOUGH-TEX US Flag, 12x18 Ft, Polyester (1672)
- TOUGH-TEX US Flag, 6x10 Ft, Polyester (2740)
- TOUGH-TEX State Flag, Texas, 5ftH x 8ftW, 2-Ply Poly (145307)
- TOUGH-TEX US Flag, 8x12 Ft, Polyester (2750)
- TOUGH-TEX US Flag, 20x38 Ft, Polyester (1675)
- TOUGH-TEX US Flag, 20x30 Ft, Polyester (1674)
- PATIOPLUS 11 x 15 In. Australian Shepherd Flag; Garden Size (PA245683)
- Tough-Tex Flags