Shop All Flags
Tough-Tex
State Flag, Texas, 8ftH x 12ftW, 2-Ply Poly
Mfr # 145309
Zoro # G8920904
original price:
$310.67
12% off
new price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Texas
- Indoor/Outdoor Outdoor
- Material 2-Ply Polyester
- Height 8 ft
- Style Header and Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 8 ft |
Width | 12 ft |
Min. Flagpole Height | 40 ft |
Details
Legend | Texas |
Item | State Flag |
Indoor/Outdoor | Outdoor |
Material | 2-Ply Polyester |
Style | Header and Grommets |
Description
State Flag, Texas, Outdoor, Style Header and Grommets, Height 8 ft, Width 12 ft, Min. Flagpole Height 40 ft, Material 2-Ply Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Hinge-Chute (981-04032)
- STENS Flat Idler 280-529 For Gravely 027892 (280-529)
- HONDA Carburetor (16100-Z5K-702)
- FORTEX FORTIFLEX Pail Utility Black 8Qt (N-400-8BX)
- TOUGH-TEX US Flag, 20x30 Ft, Polyester (1674)
- TOUGH-TEX United States Flag, Outdoor, Tough-Tex, 5 ft H, 8 ft W, Polyester, 30 ft Min. Flagpole Height (2730)
- TOUGH-TEX State Flag, Texas, 5ftH x 8ftW, 2-Ply Poly (145307)
- TOUGH-TEX State Flag, Texas, 6ftH x 10ftW, 2-Ply Poly (145308)
- TOUGH-TEX US Flag, 8x12 Ft, Polyester (2750)
- TOUGH-TEX US Flag, 12x18 Ft, Polyester (1672)
- CAROLINES TREASURES 11 x 0.01 x 15 in. Ankole-Watusu Cow Love Flag Garden Size (CK5250GF)
- Tough-Tex Flags